Skip Content

Drill Bit Set,35 Pc,1/4 In Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drill Bit Set, 35 Pc, 1/4 In Shank

Clearance Price $38.07 / each

Price $42.30 / each

Please sign in or register to access lists

Go

Ship to: 10504 (Change)

Go

Invalid Zip Code

ELMSFORD branch 547

  • Item # 10Z784
  • Mfr. Model # 48-32-4402
  • UNSPSC # 27112814
  • Catalog Page # 984
  • Shipping Weight 1.82 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Bit Set
  • Number of Pieces35
  • Shank Size (In.)1/4
  • Includes1" Insert Bits (Phillips: P1, (2) P2, P3,square: Sq1, (2) Sq2, Sq3, ECX: ECX 1, ECX) 2" Power Bits (Phillips: P2, P3 Square: Sq1, Sq2, Sq3,torx: T15, T20, T25, T30, Slotted: Sl1/8", Sl3/16", Sl1/4") 3-1/2" Power Bits (Phillips: P2, Square: Sq2) Magnetic Nut Drivers: (1) 1/4" Red, (1) 5/16" Yellow, (1) 3/8 Blue, Hex Shank Drill Bits: 1/8"(3,2mm) 3/16"(4,8mm), 1/4"(6,4mm), 5/32"(4,0mm), 7/32"(5,6mm),(1) Compact Magnetic Bit Holder, Socket Adapters (1/4" Hex Shank To 3/8" Square, 1/4" Hex Shank To 1/2" Square)
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3.9 out of 5 by 12reviewers.
Rated 1 out of 5 by Very dissatisfied I have always had good luck with Milwaukee products, until now. I bough this set to use with my impact bit driver because I was tired of it tearing up the standard bits. I don't find these bits to last much if any longer despite being much more expensive. I broke one of the drill bits in aluminium of all things and I have no functional phillips bits left after just a few months. On top of all of that I can't tell you how many times I have had to pick the bits up off the floor because of the terrible case. I would be hard pressed to by another similar Milwaukee product. July 27, 2014
Rated 5 out of 5 by Exceeded expectations For the price, I thought I would be getting a fairly cheap set of bits and a flimsy case. Instead, a got a great set of bits with a very robust case. I was actually very surprised by the quality, workmanship, and attention to detail, but then again, that's why I like Milwaukee. May 15, 2014
Rated 3 out of 5 by Poorly organized I figured the box this kit came with would keep all the bits organized. Nope. All those extra bits you see in the picture just get thrown into that clear white plastic divider on the left, completely unorganized. You have to dig around in there to find the bit you want. May 2, 2014
Rated 5 out of 5 by SHOCKWAVE™ Drilling & Driving Bit Set 35 This is by far the best impact accessory kit on the market! I have never in my professional life been this happy with a piece of kit, the Milwaukee Tool company has outdone themselves. I'm sold, I am a fan for life! January 4, 2014
Rated 4 out of 5 by Best I have had. Twenty nine years as an Industrial Maintenance technician working on everything from Smoke stack lifts, PLC, high voltage sytems to hanging pictures on the wall. Best set of drivers I have ever had. Took over a year and thousands of uses to finally have the #2 phillips driver break under impact usage. October 10, 2013
Rated 5 out of 5 by The best bits out there fast drilling and hard material October 2, 2013
Rated 4 out of 5 by So far so good...... I have had the shockwave bits now for several months. Overall good quality and design. Definitely like the impact ECX bits..... The only problem I can truly recall is having lost one of the magnets out of my 1/4" nut driver. June 27, 2012
Rated 5 out of 5 by Awesome! I love these. I bought them and they are so durable. Its cool to finally have drill bits I can put in my impact.. I'm hard on my tools and finally have something that does the job. May 14, 2012
  • 2015-04-25T19:41:06.221-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_12, tr_12
  • loc_en_US, sid_10Z784, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.