Skip Content

Digital Multimeter, Full Size Multimeter Style, 600 Max. AC Volts, 600 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Multimeter, Full Size Multimeter Style, 600 Max. AC Volts, 600

Price $286.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHY4
  • Mfr. Model # 2216-20NST
  • UNSPSC # 41113630
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Full Size
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10
  • Max. Ohms 40 megohm
  • Basic DC Accuracy +/-0.003
  • Battery Type AA Alkaline
  • Safety Rating CAT III 600V
  • Audible Continuity Yes
  • AC Response TRMS
  • Capacitance Range 100pF to 1000uF
  • Frequency Counter Range 10 Hz to 50 kHz
  • Peak Hold Yes
  • Data Hold Yes
  • Bar Graph Yes
  • Display Backlit Black On White LCD
  • Auto Ranging Yes
  • Temp. Range -40 Degrees to 752 Degrees F
  • Special Features Rugged Over Molding Increases Durability and User Grip
  • Calibration Certificate NIST
  • Includes Electrical Test Lead Set, (2) AA Batteries, NIST Certificate of Calibration with Data, Manual
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.