Skip Content

Deep Cut Portable Band Saw, Variable Speeds, 380 Surface Ft. per Min. High close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Deep Cut Portable Band Saw, Variable Speeds, 380 Surface Ft. per Min. High

Price $386.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D924
  • Mfr. Model # 6232-20
  • UNSPSC # 27112709
  • Catalog Page # 941
  • Shipping Weight 17.69 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Milwaukee® deep cut portable band saw delivers 2X more durability than comparable saws. Slimmer motor housing makes it east to see for cutting accuracy. Large cut capacity—cut up to 5" by 5". Features gear protecting clutch, constant power technology, balanced body design, tool-free locking adjustable shoe, and debris protection system. Light, weights 14.5 lb. LED light illuminates work surface. Tool only.

View More

Technical Specs

  • Item Deep Cut Portable Band Saw
  • Speeds Variable
  • Surface Ft. per Min. High 380
  • Surface Ft. per Min. Low 0
  • Round Capacity 5"
  • Rectangle Capacity 5" x 5"
  • Amps @ 120V 11.0
  • Tool Length 21"
  • Tool Weight 14.75 lb.
  • Handle Type Muli-Grip T-Handle
  • Blade Size 44-7/8" x 1/2" x 0.020"
  • Drive Type Direct, Clutched Gear System
  • Material Durable Metal Construction, Rubber Bumpers
  • Features High Visibilty Cut Line, LED Sight Light, Variable Speed Dial, Tool-Free Shoe Adjustment
  • Voltage 120
  • Hz 60
  • Standards UL
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by Great band saw Great to cut on all threads & uni- strut channels. Also bigger size conduits make a straight. November 17, 2015
Rated 3 out of 5 by Good but a bit limited Love the power and the built quality however: Two points. 1) It really should come with a blade (Honestly, it doesn not ship with one? It's not like its a cheap saw.) More important 2) This is no light tool. Like virtually all portable bandsaws it really needs a support option to make anything other than occasional, inaccurate cuts. No fun discovering long after the purchase that there is no such option. May 17, 2014
Rated 5 out of 5 by The Perfect Tool Avid fabricator in a small workshop, this is the handiest tool ever. Built a stationary stand for it and use it every day. Low noise, no sparks and excellent control. This has my plasma cutter, chop saw and grinder zip discs beat all to hell. Wish I had tried one years ago. I understand why it didn't come with a blade, just wish you could buy a variety 3 pack of blades to try out on various materials. My 18 tpi seems to do it all. May 12, 2013
  • 2016-04-27 T23:26:13.863-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_10D924, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.