Skip Content

Electric Drill,1/2 In,0 to 600 rpm,7.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Drill, 1/2 In, 0 to 600 rpm, 7.0A

Price $272.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2Z726
  • Mfr. Model # 1001-1
  • NSN # 5130-00-293-1849
  • UNSPSC # 27112703
  • Catalog Page # 992
  • Shipping Weight 8.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StyleD-Handle
  • Chuck Size1/2"
  • No Load RPM0 to 600
  • Amps7.0
  • Drill Chuck TypeKeyed
  • Tool Length14-3/4"
  • Tool Weight6.8 lb.
  • Gear TrainTriple
  • Switch TypeVariable Speed Reversible Trigger
  • Cord Length8 ft.
  • Features3 Conductor
  • IncludesAC Switch, D-Handle, Side Handle

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1001-1

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have 2 Milwaukee drills 1/2 inch 600 rpm I need a couple trigger switches where can I find these items? The drill is variable and reversible. I use thes tools for work , but all the info on the tags are not legible. Only number I can make is maybe the model of 0-500
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Rugger44 is loaded.
Additional information about Rugger44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Replacement parts for the Milwaukee drills are available, most through Grainger as stock items, but we will need some information regarding the drill to ensure we are getting you the correct parts for that specific tool, since they are not universal. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
we have these antennas that are 50 foot tall that break in the middle and are decended by a winch, they all so have a place to put a drill, it does have quite a little bit of weight on them and will be constant power on the drill, i just dont want to get one and burn it up after one or two constant take downs and ups. if this milwalkee drill isn't the one you recommend please advise. Also if you have a field advisor in kansas city, MO, i can meet with him and talk with him about it, email me back and i will give you a phone number
6 months ago
by
Read all my Q&A
 
Please wait while more information about SUPERTWITCH is loaded.
Additional information about SUPERTWITCH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1