Skip Content

Digital Clamp Meter,200A,40 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 200A, 40 MOhms

Price $217.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NYX7
  • Mfr. Model # 2206-20
  • UNSPSC # 41113648
  • Catalog Page # 687
  • Shipping Weight 1.24 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 200
  • Max. DC Amps 200
  • Max. AC Volts 1000
  • Max. DC Volts 1000
  • Max. Ohms 40
  • Jaw Capacity 5/8"
  • Temp. Range -40 Degrees to 752 Degrees F
  • Counts 4000
  • Battery Type AA
  • Safety Rating CAT IV 600V
  • AC Response TRMS
  • Audible Continuity Yes
  • Capacitance 1000uF
  • Display Reverse Black LCD
  • Includes Test Leads, Batteries, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • Data Hold Yes
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 5 Digits
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Special Features Built In Voltage Detector and LED Work Light, High Contrast, White On Black Display with Backlight for Easy Reading, Rugged Over Molding Increases Durability and User Grip
  • Manufacturers Warranty Length 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by love it As a hvac technician I wouldn't have any other meter! February 4, 2016
Rated 5 out of 5 by execellentqualityvalue for money this ism one of the best around it works fine on all scales a very compact portable unit March 21, 2015
Rated 4 out of 5 by Great Meter I use this meter everyday servicing HVAC equipment. Very fast readings. October 31, 2013
  • 2016-04-27 T23:31:18.338-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4NYX7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.