Skip Content

 
Cryogenic Bi-Metal Reciprocating Saw Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cryogenic Bi-Metal Reciprocating Saw Blade

MILWAUKEE


Technical Specs

  • ItemReciprocating Saw Blade 
  • MaterialCryogenic Bi-Metal 
BrandMILWAUKEE 
Application
Please Select
Width
Please Select
Length
Please Select
Teeth per Inch
Please Select
Back
Please Select
Select items to compareView Compare
14 Products
Compare /
Item #
Mfr.
Model #
Application
Width
Length
Teeth per Inch
Back
Availability
Price
Qty
48-00-4182
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
3/4"
6"
14
Straight

$23.74 / pkg. of 5

Reciprocating Saw Blade,6 In. L,PK 5
Catalog Page #  1004 

Price: $23.74 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width3/4"
  • Length6"
  • Teeth per Inch14
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4184
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
3/4"
6"
18
Straight

$23.74 / pkg. of 5

Reciprocating Saw Blade,6 In. L,PK 5
Catalog Page #  1004 

Price: $23.74 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width3/4"
  • Length6"
  • Teeth per Inch18
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4186
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
3/4"
6"
24
Straight

$23.74 / pkg. of 5

Reciprocating Saw Blade,6 In. L,PK 5
Catalog Page #  1004 

Price: $23.74 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width3/4"
  • Length6"
  • Teeth per Inch24
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4187
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
3/4"
9"
14
Straight

$28.50 / pkg. of 5

Reciprocating Saw Blade,9 In. L,PK 5
Catalog Page #  1004 

Price: $28.50 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width3/4"
  • Length9"
  • Teeth per Inch14
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4188
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
3/4"
9"
18
Straight

$28.50 / pkg. of 5

Reciprocating Saw Blade,9 In. L,PK 5
Catalog Page #  1004 

Price: $28.50 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width3/4"
  • Length9"
  • Teeth per Inch18
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4712
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
6"
10
Straight

$30.90 / pkg. of 5

Reciprocating Saw Blade,Straight,PK 5
Catalog Page #  1005 

Price: $30.90 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length6"
  • Teeth per Inch10
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4782
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
6"
14
Straight

$30.90 / pkg. of 5

Reciprocating Saw Blade,Straight,PK 5
Catalog Page #  1005 

Price: $30.90 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length6"
  • Teeth per Inch14
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4784
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
6"
18
Straight

$30.90 / pkg. of 5

Reciprocating Saw Blade,Straight,PK 5
Catalog Page #  1005 

Price: $30.90 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length6"
  • Teeth per Inch18
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4713
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
9"
10
Straight

$41.80 / pkg. of 5

Reciprocating Saw Blade,9 In. L,PK 5
Catalog Page #  1005 

Price: $41.80 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length9"
  • Teeth per Inch10
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4787
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
9"
14
Straight

$41.80 / pkg. of 5

Reciprocating Saw Blade,9 In. L,PK 5
Catalog Page #  1005 

Price: $41.80 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length9"
  • Teeth per Inch14
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4788
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
1"
9"
18
Straight

$41.80 / pkg. of 5

Reciprocating Saw Blade,9 In. L,PK 5
Catalog Page #  1005 

Price: $41.80 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationCuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Width1"
  • Length9"
  • Teeth per Inch18
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4189
Metal Cutting
1"
12"
18
Straight

$35.25 / pkg. of 5

Reciprocating Saw Blade,12 In. L,PK 5
Catalog Page #  1005 

Price: $35.25 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationMetal Cutting
  • Width1"
  • Length12"
  • Teeth per Inch18
  • BackStraight
  • MaterialCryogenic Bi-Metal
48-00-4091
Recommended for Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
3/4"
6"
8/12
Tapered

$23.74 / pkg. of 5

Reciprocating Saw Blade,3/4 In. W,PK 5
Catalog Page #  1004 

Price: $23.74 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationRecommended for Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
  • Width3/4"
  • Length6"
  • Teeth per Inch8/12
  • BackTapered
  • MaterialCryogenic Bi-Metal
48-00-4093
Recommended for Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
3/4"
8"
8/12
Tapered

$30.35 / pkg. of 5

Reciprocating Saw Blade,8 In. L,PK 5
Catalog Page #  1004 

Price: $30.35 / pkg. of 5

Technical Specs

  • ItemReciprocating Saw Blade
  • ApplicationRecommended for Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
  • Width3/4"
  • Length8"
  • Teeth per Inch8/12
  • BackTapered
  • MaterialCryogenic Bi-Metal