Skip Content

Coring Rig Dymodrill,20.0 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coring Rig Dymodrill, 20.0 A

Price $2,882.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D748
  • Mfr. Model # 4120-22
  • UNSPSC # 27112703
  • Catalog Page # 1006
  • Shipping Weight 147.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoring Rig Dymodrill
  • Motor HP4.8
  • Amps @ 120V20
  • No Load RPM450/900
  • Core Bit Cap Concrete (In.)10
  • Column Dia. (In.)2-1/2
  • Column Height (In.)43-1/2
  • Overall Height (In.)43-1/2
  • Tool Weight (Lb.)137.8
  • FeaturesComes With 4096 Diamond Coring Motor, Cast Aluminum Base With Four Leveling Screws For Fast Accurate Leveling Adjustment, Durable Precision-ground 2-1/2 In Steel Column, 43-1/2 In High, Rear Mounted Rack And Pinion Feed
  • IncludesDiamond Coring Rig, Large Base Stand, Vac-u-rig Kit, Meter Box, Diamond Coring Motor,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4120-22

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about zeeky is loaded.
Additional information about zeeky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This machine comes with standard 1 ¼”-7 threads.
Thank you for using Grainger Ask and Answer
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-29T19:41:39.825-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D748, prod, sort_default
1 of 1
  • 2015-08-29T19:41:39.826-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_38D748, prod, sort_default
1 of 1