Skip Content

Diamond Coring Rig with Stand,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diamond Coring Rig with Stand, 120V

Price $3,086.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38D746
  • Mfr. Model # 4115-22
  • UNSPSC # 27112703
  • Catalog Page # 898
  • Shipping Weight 144.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Diamond Coring Rig with Stand
  • Motor HP 4.8
  • Amps @ 120V 20.0
  • No Load RPM 450/900
  • Core Bit Cap Concrete (In.) 10
  • Column Dia. (In.) 2-1/2
  • Column Height (In.) 43-1/2
  • Overall Height (In.) 43-1/2
  • Tool Weight (Lb.) 111.5
  • Features Comes With 4096 Diamond Coring Motor, Cast Aluminum Base With Four Leveling Screws For Fast Accurate Leveling Adjustment, Durable Precision-ground 2-1/2 In Steel Column, 43-1/2 In High, Rear Mounted Rack And Pinion Feed
  • Includes Diamond Coring Rig, Small Base Stand, Vac-u-rig Kit, Meter Box, Diamond Coring Motor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Great Drill....But!! This is a great coring rig for any contractor! However the rear wheels are so far over the suction plate on the bottom you have to hunch over to roll the rig around. Very uncomfortable on your back. March 19, 2014
  • 2016-04-27 T23:44:10.533-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_38D746, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.