Skip Content

Cordless Tube Cutter Kit,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Tube Cutter Kit, 12V

Price $217.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PYX8
  • Mfr. Model # 2471-21
  • UNSPSC # 27112704
  • Catalog Page # 1192
  • Shipping Weight 8.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Tube Cutter Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage12.0
  • Cutting Capacity OD1/2" to 1-1/8"
  • No Load RPM500
  • ApplicationCopper Tubing
  • Battery TypeLi-Ion
  • Battery Included2XKZ6
  • Battery Pack Replacement2XKZ6
  • Battery Capacity1.5Ah
  • Tool Length14"
  • FeaturesWater Resistant Head, Auto Locking Mechanism, Auto Adjustment, and Battery Fuel Gauge
  • IncludesCopper Cutter Blade Set, Battery, Charger, and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Cuts 3⁄8" to 1" I.D. copper tubing, wet or dry. Automatically sizes and locks as the head spins around the pipe. LED light illuminates the sight window. 12V lithium ion battery, with gauge displaying the remaining run time.

Repair Parts

Displaying repair parts for model:
  • 2471-22

Alternate Products


Rated 4 out of 5 by 3reviewers.
Rated 4 out of 5 by Great tool Great tool. Saves time and very easy to use once you learn how far to insert the pipe into the cutter. Have cut many hundreds of pieces so far and blades are still great shape. Only down side is you still need to ream as it tends to leave a burr inside. March 7, 2013
Rated 3 out of 5 by Don't get it wet As a licensed plumber I use this tool on a regular basis. It is a great tubing cutter, unfortunately when cutting overhead pipes which always have some water in them, the tool gets wet and will not work for a few days until the electronic circuits dry out. I have sent it in for repairs twice ( Milwaukee does have a great warranty) and it has been returned in working condition, until it gets wet again. Bottom line, it is a great tool, but it would be perfect if it's internal circuity was waterproof. November 21, 2012
Rated 5 out of 5 by M12 Copper Tubing Cutter Now this is the tool, of the century! That every plumber wishes to get it, and I have it ha-ha! It's just can't get any better, lightweight, fork light, fast cut, clean cut, easy to operate, long lasting blade and battery, fast charging, and the main thing! Tight spaces, or close to the wall. No more scratching and beating hands against object just click it and press button, done. Use it as commercial and residential, electrical and plumbing, and heating systems. March 30, 2012
  • 2015-05-23T19:45:15.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2PYX8, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item # 5GUY3
Cordless Tube Cutter, 12V, 14 In. L
MILWAUKEE

can it be used on conduit
7 months ago
by
Read all my Q&A
 
Please wait while more information about vhawladuncat is loaded.
Additional information about vhawladuncat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Item #5GUY3 Cordless Tube Cutter cannot be used on emt electrical conduit
7 months ago
by
Read all my Q&A
 
Please wait while more information about MilwaukeeAnswers is loaded.
Additional information about MilwaukeeAnswers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am interested in using this cutter for materials other than copper (specifically, soft plastic-coated steel pipe). The overall diameter of the pipe is 28mm, but the inner steel core is only 1mm thick. Would this cutter be suitable to this application, or would the steel cause excessive wear on the blade?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Philly1203 is loaded.
Additional information about Philly1203 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The cutting wheel on this item is designed for copper, and is not intended for use on steel in any way.
Thank you for using Grainger Ask and Answer
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:47:26.628-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYX8, prod, sort_default
1 of 1
  • 2015-05-23T19:47:26.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2PYX8, prod, sort_default
1 of 1