Skip Content

Cordless Screwdriver Kit,12V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Screwdriver Kit, 12V, 1/4 In.

Price $243.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 34G848
  • Mfr. Model # 2402-22
  • UNSPSC # 27112710
  • Catalog Page # 965
  • Shipping Weight 7.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Chuck Size 1/4" Hex Quick Change
  • No Load RPM 0 to 450/0 to 1700
  • Max. Torque 325 in.-lb.
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Clutch Style 1/4" Hex Quick Change
  • Handle Type T
  • Battery Included (2) 38D763
  • Battery Pack Replacement 38D763
  • Tool Length 6.7"
  • Tool Weight 2 lb.
  • Includes Cordless Screwdriver, (2) Battery Packs, Charger, Belt Clip, Hard Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Cordless Screwdrivers and Ratchets
• 1/4" hex drive

Alternate Products

Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by exactly what the doctor ordered Im an electrician in residential. this is my primary power tool. i use it to drive 3" screws, fasten boxes, tie in. i use it for finishing electrical, plugging and switching. it has incredible power when paired with an extended battery, yet the clutch allows for precision tightening without stripping brass screws. its lightweight, which is great cause my tool belt is heavy enough as it is. I have several m12 and m18 drivers and impact drivers, i will not use anything other than this driver. its a shame im not seeing them on the shelves of my local home depot anymore. January 8, 2014
Rated 5 out of 5 by This is a great little drill. Everything you would expect from a Milwaukee. August 7, 2013
  • 2015-11-29 T19:07:04.901-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_34G848, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.