Skip Content

Cordless Screwdriver,4V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Screwdriver, 4V, 1/4 In.

Price $123.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G853
  • Mfr. Model # 2101-20
  • UNSPSC # 27112710
  • Catalog Page # 855
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Screwdrivers and Ratchets
Screwdrivers
• 1/4" hex drive

View More

Technical Specs

  • Item Cordless Screwdriver
  • Battery Included / Bare Tool Bare Tool
  • Voltage 4.0
  • Chuck Size 1/4" Hex Quick Change
  • Max. Torque 44 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Clutch Style 1/4" Hex Quick Change
  • Handle Type Stick
  • Battery Included No
  • Battery Pack Replacement 34G856
  • Features Variable Speed Button
  • Tool Length 9.6"
  • Tool Weight 0.85 lb.
  • Includes (1) 34G853
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Only lasted about 13 months and you can not buy replacement parts for it, we have 6 and now down to 3. wouldn't buy another one August 21, 2013
  • 2016-04-27 T23:18:20.540-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34G853, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.