Skip Content

Cordless Rotary Tool Kit,12.0VCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Tool Kit, 12.0VCD

Price $146.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AWC8
  • Mfr. Model # 2460-21
  • UNSPSC # 27112704
  • Catalog Page # 852
  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Collet Capacity 1/8"
  • No Load RPM 5000 to 32,000
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Battery Included 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Light LED
  • Switch Type Slide On Off w/ Speed Dial
  • Tool Weight 1.3 lb.
  • Tool Length 9-1/2"
  • Handle Design Ergonomic
  • Features Powerful Motor, Variable Speed, Compact/Lightweight, LED Light
  • Includes M12(R) Li-Ion Battery, 30 min. Charger, Wrench, Soft Carrying Case, Battery Charger Mfr. No. 48-59-2401
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 9reviewers.
Rated 3 out of 5 by NOT GOOD ARE THESE REVIEWS REAL? WELL MY M12 ROTARY TOOL CAME WITH FLASHLIGHT. NON LED FLASHLIGHT DIED FATER 15 MINS USE. AND ROTARY TOOL HAVE LOT OF VIBRATION AT 3000 RPM. I USE HIGH QUILTY Accessories AND MAKES NOISE IF I SQUEEZE FRONT PART OF THE TOOL. WELL................ May 30, 2015
Rated 5 out of 5 by Electricians new best friend I have used the full size rotozip tools for many years. For 2 weeks now I've used this tool to cut in outlet boxes in an old home with wood lathe and horsehair plaster. This tool is so compact and precise, of the 25 boxes I've cut in, I haven't needed oversize plates or had to patch yet. The run time is fantastic as well. I now own nearly the full line of M12 tools. Great job Milwaukee!!! December 17, 2014
Rated 5 out of 5 by Awsome This is a great tool. Better than many others (And we have quite a few to compare). May 25, 2014
Rated 5 out of 5 by Great power in a small package. Started using this rotary tool instead of Dremel for standard applications. The Milwaukee M12 and M18 tool systems are great. August 2, 2013
Rated 5 out of 5 by Vibration Issue, Not The Tool's There has been some consumer discussion about this tool's vibration as being excessive at high rotation speeds. Think again! Do this: Take the accesory off the tool, leave collet and collet nut, turn up tool to full speed. Guess what, little to no vibration. Conclusion: Don't use cheap inferior unbalance accessories with this tool, or yes you will get vibration at high speeds. Enought said. July 26, 2012
Rated 5 out of 5 by Runs true This unit has great balance and just a small amout of inherent torque/roll even running at 32,000 rpm. One thing not mentioned on other reviews is the impressive lack of run out. The straightness of the collet (with the supplied 1.5" cut-off wheel and the supplied mandrel is right on. I also like the protected shaft/collet lock button, good thinking, this tool will get dirty. One thing, I wish Milwakee would have supplied at least one additional collet, (smaller then the 1/8") for use on very presice work. July 21, 2012
Rated 5 out of 5 by Great Tool Works well. The Variable speed control is great and allows you do alot of jobs June 4, 2012
Rated 3 out of 5 by Great for small jobs Great to get flushed pipe cuts, snap off compression rings, cut toilet bolts....... Lost my 1st then replace it and 2nd Died in first use (as well as my friends, thas why only 3 stars), took it to service center and replacement was quick and painless. I recommend to get/use XC batery or you'll regret it. May 1, 2012
  • 2016-05-02 T01:29:40.736-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_6AWC8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.