Skip Content

Cordless Rotary Hammer Drill Kit,12.0V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Hammer Drill Kit, 12.0V

Price $410.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22UT75
  • Mfr. Model # 2416-22XC
  • UNSPSC # 20111603
  • Catalog Page # 851
  • Shipping Weight 11.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Blows per Minute 0 to 6200
  • No Load RPM 0 to 900
  • Brushless Motor Yes
  • Capacity in Concrete 5/8"
  • Solid Bit Capacity 5/8"
  • Battery Included (2) 38D764
  • Battery Pack Replacement 38D764
  • Handle Type Ergonomic
  • Features Brushless Motor Technology, 2-Mode Operation
  • Tool Length 10"
  • Tool Weight 3.9 lb.
  • Includes (1) M12 Fuel(TM) 5/8" SDS Plus Rotary Hammer, (2) M12(TM) Redlithium(TM) XC 4.0 Batteries, (1) M12 Battery Charger, (1) Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 5reviewers.
Rated 5 out of 5 by awesome tool i have been in construction for 6+ years now and have used sds drills from dewalt, hilti, etc, etc, etc. This is by far my most favorite sds plus drill to date, i will not give it up. Most tradesmen when they first see the drill think i took it from my kids becasue of how small it is, and tell me that they would refuse to use a "toy" for work. then i start using it and their attitude changes. The owners manual says that it is good for drilling upto 1/2in holes for things like drop in anchors and that is true but if you truly know how to use this tool and let it and the bit do the work and not ry to force it through what ever you are drilling it will do so much more. I have drillied no less than 35+ 1" x 12" holes through precast with it on multiple jobsites in weather from 10 degrees to 100 degrees, dry, raining, snowing and this drill will not quit. March 21, 2015
Rated 5 out of 5 by Retired my Hilti I have been in construction for 33 years. It is so good that I retired my corded Hilti. I also bought 2 more for my employees and the 18 volt model for heavier duty jobs. Highly recommend this drill. March 3, 2014
Rated 5 out of 5 by So much power in such a small package This drill is a classic case of "Big things come in small packages". I was thrilled that someone not only finally came out with a cordless SDS Plus drill, but brushless. This thing is just as fast as my corded drill but has the luxury of being cordless and part of the the vastly expanding M12 line of tools. It drills holes for Tap-Cons and other hangers as fast as the corded drills but with 1/3 the weight. It is surprising how little vibration there is and I love that it comes with 2 XC4.0 Batteries. If you are looking to drill anchors and other small holes than this will not disappoint. The Case is perfect, has plenty of storage for your bits and things I haven't figured out what they are for, but Milwaukee is good about making their cases accept accessory boxes and accessories. October 28, 2013
Rated 5 out of 5 by A small monster Amazing power for such a little rotary hammer October 2, 2013
Rated 5 out of 5 by Amazing Tried it out at Dynamite Tools, tool show. The tool is small, powerful and amazingly FAST. April 19, 2013
  • 2016-05-02 T01:47:48.749-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_22UT75, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.