Skip Content

Cordless Rotary Hammer Drill,28V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Hammer Drill, 28V

Clearance Price $675.00 / each

Price $695.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38W627
  • Mfr. Model # 0756-20
  • UNSPSC # 20111603
  • Catalog Page # 854
  • Shipping Weight 7.9 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 28.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3Ah
  • Blows per Minute 0 to 4700
  • No Load RPM 0 to 1400
  • Stop Rotation No
  • Capacity in Concrete 3/4"
  • Solid Bit Capacity 1"
  • Core Bit Capacity 2-1/2"
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Handle Type Soft Grip Side Handle
  • Features Reversible Motor, Three Operating Modes,Two Finger Reversible Trigger
  • Tool Length 13"
  • Tool Weight 7.4 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.