Skip Content

Cordless Rotary Hammer Drill,12 V,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Hammer Drill, 12 V, 1/2 In

Price $176.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34K739
  • Mfr. Model # 2412-20
  • UNSPSC # 27112705
  • Catalog Page # 851
  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Blows per Minute 0 to 5350
  • No Load RPM 0 to 800
  • Stop Rotation No
  • Capacity in Concrete 1/2"
  • Battery Included No
  • Battery Pack Replacement 38D763
  • Features Compact and Lightweight, Electro Pneumatic Mechanism, LED Light
  • Tool Length 9"
  • Tool Weight 3 lb.
  • Includes (1) 34K739
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Fastening all day This is a great light to medium duty rotary drill. You can't compare the way rotary drill to a standard hammer drill. Its faster by a few seconds but the real difference is the effort. With just light pressure you can drill masonry holes in a few seconds. I'm using it primarily for fastening and anchoring in masonry. I also bought the driving kit which has a sleeve that slides over the supplied rotary bit and turns it into driver and comes with several screw bits. No need to fuss with another drill. Takes me about 20 seconds while working on a ladder to switch. I've only had it for a few days, but I'm pretty positive it will be my goto drill for a while. If the tool lives up to what I expect I can look into the many M12 tools. January 12, 2013
  • 2016-04-27 T23:28:54.280-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34K739, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.