Skip Content

Cordless Rotary Hammer Drill,Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Rotary Hammer Drill, Bare Tool

Price $263.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22UT74
  • Mfr. Model # 2416-20
  • UNSPSC # 20111603
  • Catalog Page # 851
  • Shipping Weight 3.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Rotary Hammer Drill
  • Battery Included / Bare Tool Bare Tool
  • Voltage 12.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Blows per Minute 0 to 6200
  • No Load RPM 0 to 900
  • Brushless Motor Yes
  • Capacity in Concrete 5/8"
  • Solid Bit Capacity 5/8"
  • Battery Included No
  • Battery Pack Replacement 38D764
  • Handle Type Ergonomic
  • Features Brushless Motor Technology, 2-Mode Operation
  • Tool Length 10"
  • Tool Weight 3.9 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by M12 Rotary SDS Drill The M12 and the larger Unit were looked at and demo'd. By far the M12 was chosen by the field workers because of the size and weight of the tool. So far all that have used it like the way it handles and works. July 12, 2015
Rated 5 out of 5 by I would buy this product again and again and again The best and the best May 5, 2015
Rated 5 out of 5 by perfect for electrician This tool is very light and very powerful its great for electrician to drill in hard concrete or bricks. Couple times I used it to drill 1 " hole trough the brick wall it took me some time but did work perfectly. Usual I use it for tapcon ancors to install electrical devices like panels, boxes, hangers. February 18, 2015
  • 2016-05-02 T01:47:48.508-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_22UT74, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.