Skip Content

 
18.0 Volt Cordless Right Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18.0 Volt Cordless Right Angle Grinder

Technical Specs

  • Item Cordless Right Angle Grinder Kit 
  • Battery Included / Bare Tool Battery Included 
  • Voltage 18.0 
  • Size 4-1/2" 
  • Cordless Tool Battery Type Li-Ion 
Max. Wheel Dia.
Please Select
No Load RPM
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Max. Wheel Dia.
No Load RPM
Price
Qty
Please use Qty box to add item(s) to cart.
2680-22 / 48-11-1840
4-1/2"
9000

$647.00 / each

Enter location to check availability
Catalog Page #  NA

Price $647.00 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
2680-22
4-1/2"
9000

$472.75 / each

Enter location to check availability
Catalog Page #  847 

Price $472.75 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
2780-21 / 48-11-1840
5"
8500

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 5"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
2780-22 / 48-11-1840
5"
8500

$722.00 / each

Enter location to check availability
Catalog Page #  NA

Price $722.00 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 5"
  • No Load RPM 8500
  • Cordless Tool Battery Type Li-Ion
2781-21 / 48-11-1840
5"
9000

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 5"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
2781-22 / 48-11-1840
5"
9000

$722.00 / each

Enter location to check availability
Catalog Page #  NA

Price $722.00 / each

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 5"
  • No Load RPM 9000
  • Cordless Tool Battery Type Li-Ion
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More