Skip Content

Cordless RA Drill Kit,18V,3/8 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless RA Drill Kit, 18V, 3/8 in.

Price $320.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6AWL2
  • Mfr. Model # 2615-21
  • UNSPSC # 27112703
  • Catalog Page # 960
  • Shipping Weight 8.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Right Angle Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 3/8"
  • No Load RPM 0 to 1500
  • Max. Torque 125 in.-lb.
  • Battery Included 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.8Ah
  • Handle Type Paddle Switch
  • Features 3-7/8" Head
  • Tool Length 11"
  • Tool Weight 4.1 lb.
  • Includes Battery Pack, 1 hr. Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Right Angle Drills
Drills are reversing, and include chuck key and holder. Cordless drills include batteries, charger, and carrying case except where noted tool only.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.