Skip Content

Cordless RA Drill Kit,28V,1/2 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless RA Drill Kit, 28V, 1/2 in.

Price $498.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 94536 (Change)

Go

Invalid Zip Code


SUNNYVALE branch 733

  • Item # 2VJ53
  • Mfr. Model # 0721-21
  • NSN # 5130-01-444-8497
  • UNSPSC # 27112703
  • Catalog Page # 854
  • Shipping Weight 19.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Right Angle Drills
Drills are reversing, and include chuck key and holder. Cordless drills include batteries, charger, and carrying case except where noted tool only.

View More

Technical Specs

  • Item Cordless Right Angle Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 28.0
  • Chuck Size 1/2"
  • No Load RPM 0 to 400/0 to 1000
  • Max. Torque 1081 in.-lb.
  • Battery Included 5AB52
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Handle Type D
  • Features Reversing Lever, Head Rotates 360 Degrees , Speed Control
  • Tool Length 18-1/2"
  • Tool Weight 10.9 lb.
  • Includes (1) Battery, 1 hr. 120V Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by amazing tool This drill is a must for pros doing electrical ,plumbing ,home automation and central vac. Make 2' holes with my eyes closed. Heavy duty,strong and easy to use. Lots of bang for the money. After using it and seeing what it does , I would pay twice the price if I ever needed a second one October 31, 2014
  • 2015-09-08T19:49:38.478-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VJ53, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.