Skip Content

Cordless Ratchet,12.0V,1/4 In.,250 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Ratchet, 12.0V, 1/4 In., 250 rpm

Price $140.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G248
  • Mfr. Model # 2456-20
  • UNSPSC # 27112713
  • Catalog Page # 966
  • Shipping Weight 1.78 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Ratchet
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage12.0
  • Drive Size1/4"
  • No Load RPM0 to 250
  • Max. Torque30 ft.-lb.
  • Clutch StyleRatchet
  • Handle TypePistol Grip
  • Battery IncludedNo
  • Battery Pack Replacement2XKZ6
  • FeaturesLed Light, On Board Fuel Gauge, Steel Housing
  • Tool Length10-3/4"
  • Tool Weight1.5 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ratchets
• LED light Variable speed
Cordless Screwdrivers and Ratchets

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Comparable to any 1/4'' air ratchet Super handy tool for any autobody technician. Hanging doors/hoods/fenderliners etc... All without dragging a air hose over that freshly painted fender or immaculate interior. Has the same power as any 1/4'' air ratchet i've ever come across. Mine looks like it's been through hell and back after a couple years of hard use, but still works just as well as the day I bought it. LED light with 4-5 second timer is very nice too, when working in a dark tight spot. You'll wonder how you ever worked without one after using it for a couple days. November 22, 2013
Rated 5 out of 5 by This tool makes my life so much easier I am a 20 year line tech at a Chrysler dealership and this ratchet is such a useful tool especially for dash work. It gets into small spaces very well, has ample power for all dash fasteners and the battery lasts long enough to disassemble AND reassemble all dash work needed. You will NOT be disappointed when purchasing this tool. Thanks Milwaukee!! March 7, 2013
  • 2015-03-31T19:41:46.344-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_2, tr_2
  • loc_en_US, sid_13G248, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.