Skip Content

Cordless RA Grinder Kit,18V,4-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless RA Grinder Kit, 18V, 4-1/2 In.

Price $472.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LER1
  • Mfr. Model # 2680-22
  • UNSPSC # 27112704
  • Catalog Page # 847
  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut metal and perform light-duty grinding and sanding applications with this cordless grinder/cut-off tool.

View More

Technical Specs

  • Item Cordless Right Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Size 4-1/2"
  • Max. Wheel Dia. 4-1/2"
  • No Load RPM 9000
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.8Ah
  • Lock-on Yes
  • Lock-off No
  • Spindle Thread Size 5/8" x 11 UNC
  • Features 3-Position Side Handle, Paddle Switch
  • Tool Length 13-1/4"
  • Tool Weight 5.9 lb.
  • Includes (2) Batteries, 1 hr. Charger, Type 1 Guard, Type 27 Guard, Type 1 Cut-Off Wheel, Spanner Wrench, Side-Handle, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great Tool ive owned this grinder for about 6 months. It is extremely versitile. its so useful to not have to have a cord dragging around my work piece. it has plenty of power for most grinding uses. ive also used the cut off wheel with it as well. only complaint is it uses the battery up pretty fast so better have a second battery handy. but the power more than makes up for the lack of battery longetivity February 15, 2012
  • 2016-04-27 T00:51:03.889-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4LER1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.