Skip Content

Cordless PVC Shear Kit,12V,2-3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless PVC Shear Kit, 12V, 2-3/8 In.

Price $263.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PKV3
  • Mfr. Model # 2470-21
  • UNSPSC # 23171603
  • Catalog Page # 1192
  • Shipping Weight 10.29 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless PVC Shear Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage12.0
  • Cutting Capacity OD2-3/8"
  • No Load RPM5
  • ApplicationPlastic, Rubber, Vinyl Tubing and Hose
  • Battery TypeLi-Ion
  • Battery Included2XKZ6
  • Battery Pack Replacement2XKZ6
  • Battery Capacity1.5Ah
  • Tool Length14-1/2"
  • FeaturesStainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge
  • IncludesBattery, Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

Repair Parts

Displaying repair parts for model:
  • 2470-22

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Every plumber should own this This tool just makes life better on the job, worth every penny!!!! May 16, 2012
Rated 5 out of 5 by Great tool!! Its a great tool. I show it to plumbers all the time!! March 30, 2012
Rated 4 out of 5 by LOVE IT!!!! I have been a plumber/HVAC tech for 15 years. I have really been impressed with the entire line of m12 tools but I love this shear and the tubing cutter the most. What a big time saver. And no pvc dust to clean up. Would give 5 stars if it came with 2 batterys. February 22, 2012
  • 2015-08-01T19:40:24.049-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4PKV3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Will this cut 1 inch pipe as well ?

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jnr2352 is loaded.
Additional information about Jnr2352 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes. This will cut 1 inch pipe. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Cut Quality

I 'm asking if cut ends require any more work before use in fittings, threading etc

Is end of new cut round clean etc ?

Will it cut 1-1/2 Sched 40 easily?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about leochasse is loaded.
Additional information about leochasse could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call @ 1-800-472-4643 so that we can better understand your application.

Thank you for using Grianger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-01T19:42:03.119-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKV3, prod, sort_default
1 of 1
  • 2015-08-01T19:42:03.121-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4PKV3, prod, sort_default
1 of 1