Skip Content

Cordless Jigsaw Kit, Voltage 12.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Jigsaw Kit, Voltage 12.0 Li-Ion, Battery Included

Price $200.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G253
  • Mfr. Model # 2445-21
  • UNSPSC # 27112709
  • Catalog Page # 851
  • Shipping Weight 6.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Jigsaw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 12.0
  • Cutting Action Straight
  • Length of Stroke 3/4"
  • Adjustable Shoe Yes
  • Speed Control Variable Speed Trigger
  • Strokes per Minute 0 to 2800
  • Blade Type T-Shank
  • Battery Included 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Bevels To 45 Degrees
  • Handle Type Pistol Grip
  • Features Quik-Lok(TM) Blade Clamp, LED Light, Keyless Shoe Bevel, Positive Stop at 90 Degrees , Non-Marring Shoe, Anti Splintering Blade Clamp, Battery Fuel Gauge
  • Tool Length 9"
  • Tool Weight 4.4 lb.
  • Includes M12(R) Battery, M12(R) Charger, Jig Saw Blade, Contractor Bag, Non-Marring Shoe, Anti-Splintering Insert
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Great Tool This little jig saw is so handy. Most of my jobs have been renovation lately and this puppy gets the job done. Has enough power to cut 2x material and is still controlled enough to follow a curved cut line on sheet goods. I find myself reaching for it more then i ever thought I would to save time. Great tool you wont regret the purchase. August 18, 2012
Rated 5 out of 5 by Love the M12 Jig Saw The handle is the best I have ever found on a jig saw. Easy to control. Love the blade lock. This is a really fun tool to use. Would be better if cooling air out of the motor would blow the dust away from the cutting area. March 29, 2012
  • 2016-04-27 T23:14:30.779-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_13G253, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.