Skip Content

Cordless Jigsaw,18.0VDC,5 Position close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Jigsaw, 18.0VDC, 5 Position

Price $171.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GUX6
  • Mfr. Model # 2645-20
  • UNSPSC # 27112709
  • Catalog Page # 961
  • Shipping Weight 7.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Jigsaw
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Cutting Action5 Position Orbital and Straight
  • Length of Stroke1"
  • Adjustable ShoeYes
  • Speed ControlVariable Speed Trigger
  • Strokes per Minute0 to 2700
  • Blade TypeT-Shank
  • Battery IncludedNo
  • Battery Pack Replacement2PYZ8
  • Battery TypeLi-Ion
  • Battery Capacity3.0Ah
  • Bevels To45 Degrees
  • Handle TypeD-Handle
  • FeaturesQuick-Lok(TM) Blade Clamp, Keyless Shoe Bevel with Positive Stops, Non-Marring Shoe
  • Tool Length10-1/2"
  • Tool Weight7.75 lb.
  • IncludesNon-Marring Shoe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 3.4 out of 5 by 8reviewers.
Rated 5 out of 5 by Powerfull Very powerfull. Totally recommended! May 3, 2015
Rated 1 out of 5 by blade twists in use would be great tool if blade did not twist when in use making it almost impossible to cut stright April 3, 2015
Rated 3 out of 5 by Solid power cutting While indeed heavier, it aids with any bouncing and feels solid when cutting. However, I will agree with other reviewers about the lack of LED light that appears on other models like the drill and impact drivers. Also, had to check the internet to see that others have had the same issue with aligning the T-shank blades. Seems when I finally get it straight, a test trigger push mis-aligns it. November 9, 2014
Rated 4 out of 5 by unfortunately had to return! This is a great jig saw, but I had to return it because I need a led light to cut dark woods when installing cabinets. I will buy again when they put in a LED light like most of their cordless tools. I have the 18v drills and 12v drills and love them. My idea was to have all Milwaukee tools, but I need to see what I'm doing. I did however give it 4 stars for ruggedness, ease of use, scratch guard, and look. Hopefully the boss will read this and make this tool perfect! August 23, 2014
Rated 2 out of 5 by Cuts On Angle I have to hold this jig saw on about a 10 degree angle to get a straight cut. I sent it back for a warrantee repair, and it still does the same thing. It seem the mechanism that holds the blade in is not accurate and keeps the blade tilted. The blade also jumps out of the roller guide very often. April 9, 2014
Rated 4 out of 5 by Powerful jigsaw The 2645-20 jigsaw does what its supposed to do,.. cut material! Yes, the saw is rather on the large side, however the tool is solid, well built,the adjustable shoe locks into place with no play,& run time is great thanks to M18XC battery pack. This was included with the 2696-15 tool kit I purchased. However, I needed to remove the blade cover,& anti-splintering insert for a better view of the pencil line while cutting material.(always use your safety glasses!!)LED light would of been nice feature. Very pleased with saw,& other tools that were part of kit. By the way,.. I don't consider a flashlight a tool, just a sight aid. March 3, 2013
Rated 5 out of 5 by Awesome Cordless Jigsaw Great Jigsaw with easy blade loading and useful orbital function. One of the reasons I switched from the Milwaukee 18v NiCad system. Those worked fine, just lacked the huge selection the M18 offers, as well as the technology advantages. Definitely go cordless on the Jigsaw. June 4, 2012
Rated 3 out of 5 by Good basic saw The blade change mechanism is no match for Bosch or Festool. Sometimes the mechanism fails to grab the blade correctly; it takes some getting used to the right fell. The visibility is not as good as it should be--it's kind of a big mistake. An LED would help but light is not the only problem. The orbital action setting lever is the reverse of Bosch. It's heavy, but if you own a M18 drill and batteries, this jig saw is cheap. February 13, 2012
  • 2015-05-24T20:13:00.511-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_5GUX6, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BrendaG is loaded.
Additional information about BrendaG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This does not include the battery or the charger. If you would like the tool plus the battery, charger, and carrying case you can order Grainger item number 4LET1.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:21.140-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GUX6, prod, sort_default
1 of 1
  • 2015-05-24T20:10:21.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GUX6, prod, sort_default
1 of 1