Skip Content

3/8" Friction Ring Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/8" Friction Ring Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included

Price $491.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 34G860
  • Mfr. Model # 2654-22
  • UNSPSC # 27112713
  • Catalog Page # 960
  • Shipping Weight 11.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Impact Wrench Kit
  • Drive ConfigurationStraight
  • Battery Included / Bare ToolBattery Included
  • Voltage18.0
  • Drive Size3/8" Friction Ring
  • No Load RPM0 to 900/0 to 1600/0 to 2400
  • Blows per Minute0 to 1100/0 to 2400/0 to 3100
  • Battery TypeLi-Ion
  • Brushless MotorYes
  • Tool Length5-7/8"
  • Tool Weight3.8 lb.
  • Max. Torque200 ft.-lb.
  • Handle TypeT
  • Battery Included(2) 38D766
  • Battery Pack Replacement38D766
  • Battery Capacity4.0Ah
  • Features3-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
  • IncludesCordless Impact Wrench Kit (34G860), (2) Battery (38D766), Charger (23Y581), Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


This cordless impact wrench features 3 fastening modes and utilizes friction ring design for fast, easy socket changes. Includes REDLITHUM™ battery, charger and carrying case.

Alternate Products

Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by Well worth the investment I sell these and was still a little skepticle of the tool, I try to do what i can on my own and needed something to break rusted bolts free on my truck. This did it with ease, no busted knuckles no breaker bar, put to it, it took them off with ease. Would Highly recommend November 30, 2014
Rated 5 out of 5 by Great Product I am a Caterpilliar Technician for 18 years. When the earlier version of this tool came out through our shop I thought "Toy" when I first seen one. Boy was I wrong! This impact is an AWESOME addition next to my air operated impact wrench. This tool has handled 1/2 inch bolts with no problem. It sure makes pulling floorplates, engine enclosures and side shields off of machinery a whole lot easier!! Thank you Milwaukee for a great product. You have made a new customer out of me! May 3, 2013
Rated 5 out of 5 by Phenomenal The only thing I would add is an LED light like they have on a lot of drills. I can't brag about this impact enough. I'm definitely happy I got the friction ring over the pin. The battery life is amazing. I have yet to come across a bolt I can't remove. Crank pulleys, subframe bolts, seized caliper slide bolts, etc anything I've tried comes off effortlessly. Better than the air impact I have. I've used it for over a year now and it always brings a smile to my face. Actually just bought a friend one for christmas November 26, 2012
Rated 5 out of 5 by The Best! I have used this wrench for two full seasons of Pro3 racing(BMW 325). It is simply the best 18v impact wrench in the paddock. One battery can last a whole weekend with tire changes between many practices, qualifying sessions, and races, along with brake caliper and suspension work being done. Virtually as strong as any air driven tool, and much more portable and I think works as well or better than my mechanic's mega bucks brand. October 22, 2012
  • 2015-10-09T19:53:35.854-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_34G860, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.