Skip Content

3/8" Friction Ring Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/8" Friction Ring Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included

Clearance Price $366.46 / each

Price $401.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G859
  • Mfr. Model # 2654-22CT
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 3/8" Friction Ring
  • No Load RPM 0 to 900/0 to 1600/0 to 2400
  • Blows per Minute 0 to 1100/0 to 2400/0 to 3100
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 5-7/8"
  • Tool Weight 3.2 lb.
  • Max. Torque 200 ft.-lb.
  • Handle Type T
  • Battery Included (2) 38D765
  • Battery Pack Replacement 38D765
  • Battery Capacity 2.0Ah
  • Features 3-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
  • Includes Cordless Impact Wrench (34G858), (2) Battery (38D766), Charger (23Y581), Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.