Skip Content

1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

1/2" Cordless Impact Wrench Kit, Voltage 18.0 Li-Ion, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2MYY7
  • Mfr. Model # 2652-22
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 11.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench Kit
  • Drive Configuration Straight
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Drive Size 1/2"
  • No Load RPM 0 to 2200
  • Blows per Minute 0 to 3200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5-3/4"
  • Tool Weight 4.1 lb.
  • Max. Torque 184 ft.-lb.
  • Clutch Style Ball and Cam
  • Handle Type Soft Grip, T
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 3.0Ah
  • Features Magnesium Housing, Forward/Reverse Shuttle Switch, Designed Impact Mechanism, LED Light
  • Includes (2) Batteries, 1 hr. Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Works Great I work on Military vehicles in Afghanistan. This has saved me time repairing the vehicles. It has plenty of power and has not let me down yet. September 3, 2012
Rated 4 out of 5 by Great Tool with limitations I use this Impact Wrench repair lawn equipment and automobiles. General use it performs well. but do not expect it to remove Lug Nuts off of an SUV, Pickup Truck or a Car for that matter. The hammer mechanism is too small to release big rusted nuts. For this type of use purchase the 2662-22. The 2662 has a larger hammer and has a bulkier feel and will remove stubborn Lug Nuts. I will keep this tool for smaller jobs where compact design is a benefit. September 2, 2012
  • 2016-05-04 T22:28:08.367-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2MYY7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.