Skip Content

1/2" Friction Ring Cordless Impact Wrench, Voltage 18.0 Li-Ion, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Friction Ring Cordless Impact Wrench, Voltage 18.0 Li-Ion, Bare Tool

Price $237.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5GUX2
  • Mfr. Model # 2663-20
  • UNSPSC # 27112713
  • Catalog Page # 960
  • Shipping Weight 5.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Drive Size 1/2" Friction Ring
  • No Load RPM 0 to 1900
  • Blows per Minute 0 to 2200
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 8-7/8"
  • Tool Weight 5.2 lb.
  • Max. Torque 450 ft.-lb.
  • Handle Type Soft Grip, T
  • Battery Included No
  • Battery Pack Replacement 2PYZ8
  • Battery Capacity 3.0Ah
  • Features Designed Impact Mechanism
  • Includes Friction Ring Bare Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by Absolute monster! Absolute beast, so far everything I've put it up against hasn't stood chance! July 15, 2015
Rated 5 out of 5 by unreal product bought this product, and i think it was one of the greatest product i have bought. I am a heavy duty mechanic and see some very large fastener. I needed to tighten (6) 1-1/2 inch grade 8 bolts and locking fasteners and there was no way of getting an air line close enough, this impact tighten all 6 so effortlessly that i was absolutely surprised. Awesome product milwaukee!!! April 15, 2014
Rated 5 out of 5 by Excellent for breaking rusted fastners I twisted one bolt off on the rear suspension of our 1996 Honda Civic DX. I was removing the lower trailing arm. I remembered a friend purchased this tool and asked if I could borrow it for a few days. I first tightened the fastener and then reversed the tool. I was amazed in two tightening/loosening cycles the bolt was broken loose and removed. No more twisted off bolts. I am certain the vibration from the impacts coupled with the reverse torque broke the bolt loose. The bolt threads and shaft were both rusted to the trailing arm and shock bushing. I added the took kit to my gift list for Birthday and/or Christmas. This Milwaukee tool exceeded all claims in all the advertisements I have read! I wish Milwaukee offered a lifetime extended warranty one could purchase. I would replace all my "orange" cordless tools with Milwaukee if they offered a lifetime warranty as the "other" manufacturer offers. December 7, 2013
Rated 5 out of 5 by Work Horse Never let me down. Long batt life. Very durable July 29, 2013
Rated 4 out of 5 by Very strong very powerful I've used other impact guns corded impact guns and they were not effective they could even take off bolts and they were supposed to be extremely powerful. I did my extreme home work and research on this product I got to tell you it is a very extremely powerful machine once you purchase this you will get rid of your air impact gun. With this impact on there's no need for air, air tank this gun will be able to handle big jobs. I even saw videos on YouTube sheer bolts right off brand-new bolts grade 8 bolts. This tool would be an absolute benefit to put into your tool arsenal when you need the big guns this nuke of a tool more than sufficient to do the job congratulations Milwaukee. My quote "if you want the job done right it's got to be Milwaukee Tools" April 23, 2013
  • 2015-11-25 T19:14:46.269-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_5GUX2, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.