Skip Content

3/8" Cordless Impact Wrench, Voltage 12.0 Li-Ion, Bare Tool (No Battery) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/8" Cordless Impact Wrench, Voltage 12.0 Li-Ion, Bare Tool (No Battery)

Price $215.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G869
  • Mfr. Model # 2454-20
  • UNSPSC # 27112713
  • Catalog Page # 850
  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Wrench
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 12.0
  • Drive Size 3/8"
  • No Load RPM 0 to 1200/0 to 2650
  • Blows per Minute 0 to 2650/0 to 3500
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor Yes
  • Tool Length 6-1/4"
  • Tool Weight 2.0 lb.
  • Max. Torque 117 ft.-lb.
  • Handle Type T
  • Battery Included No
  • Features 2-Mode Drive Control(TM), Brushless Motor, Electronic Control, LED Light, and Battery Fuel Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4.8 out of 5 by 18reviewers.
Rated 5 out of 5 by Awesome surprize I acquired this impact along with the 1/4 ratchet in a promo deal . I was adding the ratchet and got the impact as bonus . This little gun is very impressive to the point I have a m18 3/8 impact on order now . I have been in the automotive field for over 35 years and vs the big truck tools? No contest. I am very impressed with this tool . Job well done Milwaukee . January 30, 2016
Rated 5 out of 5 by Simpley AMAZING Amazing impact wrench i love the feature that it has for two settings. The strength this bad boy gives is unbelievable! Absolutely love it! So much i bought two of them. July 5, 2015
Rated 5 out of 5 by Great tool! The power and size are wonderful! I'm a technician and my snap on cordless batteries died at15 months. Snap ons warranty is 1 year. This is my third m12 and I will buy more. My 1st was a 1/4 in driver, pre fuel line. The tool and the batteries are still going strong. The price is a heck of a lot better than snap on also. You won't be disappointed. July 5, 2015
Rated 4 out of 5 by Impressed!! Use this impact daily on small to medium size fasteners on heavy equipment, impressed with the power and battery run time July 5, 2015
Rated 5 out of 5 by Will be my next power tool. Powerful tool. July 5, 2015
Rated 5 out of 5 by GREAT TOOL Awsome tool!! Have used it for 4 different projects and it worked great,big time saver,going for an impact driver now!! July 5, 2015
Rated 5 out of 5 by Best tool momey can buy!! Best tool out there for an auto mechanic, beats tool truck prices! Plus the strenght is absolutely amazing! July 5, 2015
Rated 4 out of 5 by Serves my purposes I work in the heavy equipment service industry and this product has served me well, so far. A couple or three impact sockets in my pocket and this tool hanging from my belt allows me to undo/redo most of the fasteners I encounter while performing routine services. No more wrenches in my pockets to snag on things while climbing on or around equipment. July 3, 2015
  • 2016-02-06 T20:02:38.712-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_34G869, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.