Skip Content

Cordless Impact Driver Kit,12V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver Kit, 12V, 1/4 In.

Price $250.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G868
  • Mfr. Model # 2453-22
  • UNSPSC # 27112713
  • Catalog Page # 850
  • Shipping Weight 7.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 12.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 1200/0 to 2650
  • Blows per Minute 0 to 2700/0 to 3550
  • Max. Torque 1200 in.-lb.
  • Battery Capacity 2.0Ah
  • Handle Type T
  • Battery Included (2) 38D763
  • Battery Pack Replacement 38D763
  • Cordless Tool Battery Type Li-Ion
  • Features 2- Mode Drive Control (TM), Powerstate(TM) Brushless Motor, Redlink Plus(TM) Electronic Intelligence, Redlithium(TM) 2.0 Battery Pack, Led Light, Battery Fuel Gauge
  • Tool Length 6"
  • Tool Weight 2.2 lb.
  • Includes Cordless Impact Driver (34G867), (2) Battery Packs (38D763), Battery Charger (2XKZ7), Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Other 18v impacts don't come close This is just amazing, it packs incredible power, you wouldn't know it was a 12v tool if it wasn't so small. I have the FUEL Hammer Drill / Impact combo but hardly use it because the M12 Fuel Hammer Drill and Impact are so powerful they have become my go-to tools and the 18's are my HD tools. June 9, 2014
Rated 5 out of 5 by best 12 volt on the market!!!! This is a incredible impact!!! I think I like it more then my 18 volt fuel impact... That is saying alot.... It Has amazing power. Its very very lightweight. It drives screws And lag bolts like a 18 volt. I am absolutelymilwaukee and there brushless tools. Go buy one. You won't be disappointed. April 28, 2013
  • 2016-05-04 T22:21:08.580-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_34G868, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.