Skip Content

Cordless Impact Driver Kit,12V,1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cordless Impact Driver Kit, 12V, 1/4 In.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2PYX6
  • Mfr. Model # 2450-22
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless impact driver is designed for construction projects requiring a large number of screws. It increases torque when it senses resistance, to prevent the bit from slipping out of the screw head.

It also features a nonslip, soft-grip handle and includes batteries, charger, and carrying case.

• 1/4" hex drive
• LED light
• Variable speed reversing switch

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 12.0
  • Drive Size 1/4" Hex
  • No Load RPM 0 to 2000
  • Blows per Minute 0 to 3000
  • Max. Torque 850 in.-lb.
  • Battery Capacity 1.5Ah
  • Handle Type Non Slip, Soft Grip, T
  • Clutch Style Ball and Cam
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Cordless Tool Battery Type Li-Ion
  • Features Built In LED Light, Battery Fuel Gauge, Trigger, Electronic Brake
  • Tool Length 6-5/16"
  • Tool Weight 2.3 lb.
  • Includes (2) M12 Red Lithium Batteries, M12 Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.