Skip Content

Cordless Impact Driver Kit,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver Kit, 18V

Clearance Price $405.18 / each

Price $426.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Y580
  • Mfr. Model # 2653-22
  • UNSPSC # 27112713
  • Catalog Page # N/A
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Impact wrench features magnesium housing and an onboard battery gauge that lets you monitor the charge more accurately for less downtime. A built-in LED light helps illuminate your work surface and is ideal for work in tight spaces. The innovative 3-Mode DRIVE CONTROL™ provides for longer motor life and run time with the brushless motor providing constant power output with no wearable components. The REDLINK PLUS™ system helps protect the battery from over-discharge, overheating and overload.

View More

Technical Specs

  • Item Cordless Impact Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Drive Configuration Straight
  • Voltage 18.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 2900
  • Blows per Minute 0 to 3600
  • Max. Torque 1600 in.-lb.
  • Battery Capacity 3.0Ah
  • Handle Type Soft Grip, T
  • Clutch Style Impact
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Features Redlink Plus(TM) Electronic Intelligence, Red Lithium(TM) Battery Pack
  • Tool Length 5-1/2"
  • Tool Weight 3.6 lb.
  • Includes Belt Clip, (2) M18 Red lithium XC High Capacity Battery Packs, 1 hr. Multi Voltage Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 9reviewers.
Rated 5 out of 5 by The Best The best toolIi first used Bosch but when I tried Milwaukee i was so impressed November 30, 2015
Rated 1 out of 5 by Design flaw I've bought this after seeing some very good reviews online. The machine is very powerful, has good grip and I appreciate it is very compact and can work in tight places. What I don't appreciate is that is noisy. But I use it to screw in to metal all day long and that's where it goes all wrong. The electronics inside are exposed and apparently metal shavings from screwing can get easily inside and short-circuit the electronic board. You can actually see the electronics trough the vents in casing. And on top of this, the kind of fault resulted in this situation is not covered by warranty. Mine stopped working after two days of use, and when that happens you are left with a very expensive, useless paper weight. January 23, 2015
Rated 4 out of 5 by Great tool so far! Bought a competitors model which didn't last 6 months. So, I decided to try this product and have been very pleased with the quality and durability of it. My chief complaint is the screw keeps coming loose on the belt hanger, and in my job, I don't have the time to keep tightening this down!! Find a different means to put this thing on, so it stays on! November 1, 2014
Rated 5 out of 5 by This thing is awesome I bought this after falling in love with the 18v fuel hammer drill. This thing drives cement board screws through Hardie backer into hardwood so fast I can barely see it. It is so light too. May 21, 2013
Rated 5 out of 5 by great tool for building a deck I recently built a 30 x 20 ft deck addition on my house and purchased a Milwaukee brushless impact driver with XC batteries for the project. The deck was built on 6x6 posts in concrete and 2x6 pressure treated wood for the decking to match the existing deck. I drove about 1200 3 inch screws, , approx 50 4 inch lag bolts, and 200 smaller screws. The driver was very comfortable to use and easily drove all fasteners. I did not run the batteries completely, but usually switched batteries when the last indicator was still visible. The tool fits my hand very well and although the motor became warm, it wasn't uncomfortable. I have a number of other milwaukee tools and this one is highly recommended. December 25, 2012
Rated 5 out of 5 by mechanics dream all they guys in my shop are impressed as I am that a "1/4" " impact can take LUG NUTS off a car! Not only does it handle the Toyotas at 76 ftlbs of tourque but it has taken off several truck lugnut that are tourqed to 150 foot pounds ! I have been experimenting with how many ways I can use it on an automobile and so far it is nearly as usefull as a 3/8" air ratchet ! gotta love this tool , no way my 3/8 air ratchet is gonna take off lugnuts from a tire! November 19, 2012
Rated 5 out of 5 by Amazing drill!! I use a lot of tools in the trade, working res, commercial and industrial.. Milwaukee is a great product and the new fuel line is amazing! August 14, 2012
Rated 5 out of 5 by My new favorite toy. I mean tool I am a union glazier and use a impact everyday. So its important to have something that has the precision to install hinge screws and powerful enough to anchor bolts for wind shear on curtain wall. August 3, 2012
  • 2016-02-06 T20:01:46.771-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_23Y580, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.