Skip Content

Cordless Impact Driver,Bare Tool,12V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Impact Driver, Bare Tool, 12V

Price $166.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 34G867
  • Mfr. Model # 2453-20
  • UNSPSC # 27112713
  • Catalog Page # 965
  • Shipping Weight 2.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Impact Driver
  • Battery Included / Bare Tool Bare Tool
  • Drive Configuration Straight
  • Voltage 12.0
  • Drive Size 1/4" Hex
  • Brushless Motor Yes
  • No Load RPM 0 to 1200/0 to 2650
  • Blows per Minute 0 to 2700/0 to 3550
  • Max. Torque 1200 in.-lb.
  • Battery Capacity 2.0Ah
  • Handle Type T
  • Battery Included No
  • Battery Pack Replacement 38D763
  • Cordless Tool Battery Type Li-Ion
  • Features 2- Mode Drive Control (TM), Powerstate(TM) Brushless Motor, Redlink Plus(TM) Electronic Intelligence, Single-handed Bit Insertion Led Light, Battery Fuel Gauge
  • Tool Length 6"
  • Tool Weight 1.8 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

Alternate Products

Alternate Search Terms

Rated 5 out of 5 by 28reviewers.
Rated 5 out of 5 by Powerful tool I'm a professional auto Technician and use this item to remove fasteners in all areas of the vehicle. Very fast and powerful tool for interior trim removal and exterior trim panels. My First Milwaukee tool and it isn't my last. August 13, 2015
Rated 5 out of 5 by my inpact drill I own a electrical company, my guys use the 12 volt inpact all the time, they love that tool ! July 7, 2015
Rated 5 out of 5 by incredible!!!! I used to use a cordless drill to insert screws, but not anymore. No more stripped heads! I also have a 18 volt non-fuel 1/4" impact. I will use the 12 volt fuel every chance I get. July 7, 2015
Rated 5 out of 5 by light,powerful,small powerhouse comfortable grip ,built in light July 7, 2015
Rated 5 out of 5 by Great Tool Set I work as a mechanic in the field, working on equipment doing preventive maintenance and repairs. I've been using another brands 12 volt cordless tools, and now I'm thoroughly enjoying my new M12 Fuel set of tools. I have a 3/8" anvil impact driver, and a 1/4" hex driver impact. Both have performed flawlessly. The best part is the high/low drive speed option. When I need to do some intricate work, the lower speed works great. But, if I need a little extra power, that's when the high speed shines. I couldn't be happier. I wish I had bought these earlier. July 1, 2015
Rated 5 out of 5 by Love it !! This thing is actually fun to use.I look for things to drive or unscrew. The power is amazing and the light and battery life are just extras.I have a 48 year old VW and have used this M12 fuel to remove original bolts and screws. Only complaint is removing the bits takes two hands. Inserting the bits is very easy. Just pop 'em in. Very well balanced and comfortable.Fits in tight spaces because of it's compact size. This was a gift to myself after seeing all the good reviews and getting tired of big, bulky, weak battery life,competition. This was definitely a great choice. June 22, 2015
Rated 5 out of 5 by Exellent tool i love it !!! 100 Foot-Pounds of torque and long battery life it`s working perfectly,Thank you guys !!! June 19, 2015
Rated 4 out of 5 by Sunshine Clothesline now made with aid of Milwaukee M12 F We use our Milwaukee MF12 impact to assemble Sunshine Clotheslines. It has the right about of torque, a high and low speed, and the battery last a long time between charges. We researched the internet to fine what we needed and chose the MF12 12V impact, boy are we happy it does GREAT. June 11, 2015
  • 2015-11-27 T19:18:05.566-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_28, tr_28
  • loc_en_US, sid_34G867, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.