Skip Content

1/2" Cordless Hammer Drill Kit, Voltage 28.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Hammer Drill Kit, Voltage 28.0 Li-Ion, Battery Included

Price $628.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XEZ7
  • Mfr. Model # 0726-22
  • UNSPSC # 27112801
  • Catalog Page # 854
  • Shipping Weight 15.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 28.0
  • Chuck Size 1/2"
  • Drive Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 450/0 to 1800
  • Max. Torque 750 in.-lb.
  • Blows per Minute 0 to 7200/0 to 28,800
  • Clutch Style Adjustable
  • Handle Type T/Ergonomic/Nonslip/Soft Grip
  • Battery Included (2) 5AB52
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Features LED Worklight
  • Tool Length 9-1/4"
  • Tool Weight 6.7 lb.
  • Includes M28(TM) Cordless Hammer Drill, 1 hr. Charger, Side Handle, (2) Phillips Bit, (2) Batteries, Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by the best the best tool ever, I love snap on, craftsman too September 3, 2014
Rated 5 out of 5 by The hammerdrill is a monster The power is amazing At heavy duty work you should use the side handle or you came into hospital One question to milwaukee: Will there be the fuel technology on the M28line? October 2, 2013
Rated 5 out of 5 by Solid drill I have this drill about 6 months now and use it at least 3 times per week for various home construction related work. The torque this drill generates is better than my corded Bosch. If you're not careful it will break your wrist. It hasn't failed me yet and I put it through some tough tasks. For a general DIY it's probably over kill. But if you make a living in construction you absolutely should own one. Only draw back is it is a bit heavy, but well balanced January 14, 2013
Rated 4 out of 5 by Tough Drill As a journeyman plumber I use my battery powered tools everyday. I have been using milwaukee tools for about 6 years now and finally my drill trigger started to stick. So I decided to go with the new M28 Hammer drill. Ive had it now for about 3 months and the drill has worked great. The run time, power and flexibility are exactly what I was looking for. The only complaint I have is the drill has no bit holder on it. Which is more of a inconvince then anything else. Other then that I absolutly love the drill and can't wait till I get another one in about 6 years. March 5, 2012
  • 2016-04-27 T23:32:11.845-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_5XEZ7, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.