Skip Content

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Hammer Drill Kit, Voltage 18.0 Li-Ion, Battery Included

Clearance Price $323.71 / each

Price $340.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13A972
  • Mfr. Model # 2604-22CT
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 12.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Drive Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 550/0 to 1850
  • Max. Torque 650 in.-lb.
  • Blows per Minute 31,450
  • Clutch Style Adjustable
  • Handle Type Soft Grip
  • Battery Included (2) 38D765
  • Battery Pack Replacement 38D765
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Features LED Worklight
  • Tool Length 8"
  • Tool Weight 4.5 lb.
  • Includes Fuel Drill/Driver, (2) Red-Lithium(TM) Battery Packs, Multi Voltage Charger, Carrying Case, Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by m18 fuel hammer drill I use my drill at work and its a very much needed tool for any collection August 27, 2014
Rated 5 out of 5 by Awesome drill Awesome hammer drill. This is probably one of the best 18 volt hammer drills on the market. I previously had the yellow branded, top of the range model. This thing kicks it's butt. It has loads more power and when you hold it in your hand you know it means business. This Milwaukee drills concrete and brick much faster and easier than the yellow one ever could. This M18 CPD (UK model name) has loads of power on tap and it regularly saves me having to get out my Milwaukee SDS drill for most jobs. Obviously if you need to drill loads of holes or big ones the SDS is going to be quicker but for small frame anchors and plug holes this has all the power you need. I would highly recommend this tool to anyone. August 1, 2014
Rated 5 out of 5 by powerfull tool!!! Is a good tool in my work met the requerid work without problem, I recommend is very good August 13, 2013
Rated 4 out of 5 by Excellent tool. Really needed a hammer drill for some masonry work, I've always liked the Milwaukee brand, so knew I wouldn't be disappointed. I really appreciate the fact that the light stays illuminated after releasing the trigger. September 21, 2012
  • 2016-04-27 T23:26:32.173-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_13A972, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.