Skip Content

1/2" Cordless Hammer Drill, Voltage 28.0 Li-Ion, Bare Tool (No Battery) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2" Cordless Hammer Drill, Voltage 28.0 Li-Ion, Bare Tool (No Battery)

Price $272.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 08054 (Change)

Go

Invalid Zip Code


MT. LAUREL branch 592

  • Item # 6DLZ2
  • Mfr. Model # 0726-20
  • UNSPSC # 20111603
  • Catalog Page # 854
  • Shipping Weight 5.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 28.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 450/0 to 1800
  • Max. Torque 750 in.-lb.
  • Blows per Minute 0 to 7200/0 to 28,800
  • Clutch Style Adjustable
  • Handle Type Ergonomic
  • Battery Included No
  • Battery Pack Replacement 5AB52
  • Cordless Tool Battery Type Li-Ion
  • Features LED Worklight
  • Tool Length 9-1/4"
  • Tool Weight 4.4 lb.
  • Includes M28(TM) Cordless Hammer Drill Bare Tool Only, Side Handle, (2) Phillips Bit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by 28 volt continues to impress This drill continues to impress me. I have owned Milwaukee 28 volt systems for 8 years and use my tools daily in the oilfields of Wyoming. This drill has the power I need and the battery life to keep me from having to run my generator all the time to charge batteries. When it dips below 0F the batteries need to be warmed up in the truck for optimal performance, but so do I. I am still using my v28 sawzall and circular saw, but recently retired my drill to house duty in favor of the m28 and appreciate all the upgrades. Thanks Milwaukee for building a great product and please continue improving this already fantastic line of tools. March 6, 2014
  • 2016-02-06 T19:55:37.388-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6DLZ2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.