Skip Content

Cordless Grease Gun Kit,12V,8000 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Grease Gun Kit, 12V, 8000 PSI

Price $285.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PKY9
  • Mfr. Model # 2446-21XC
  • UNSPSC # 27112901
  • Catalog Page # 1350
  • Shipping Weight 11.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Grease Gun Kit
  • Battery Included / Bare ToolBattery Included
  • Voltage12.0
  • Battery TypeLi-Ion
  • Grease Gun FillCartridge, Suction, Bulk
  • Cartridge Capacity14-1/2 oz.
  • Bulk Capacity16 oz.
  • Volume per Minute2.6 oz.
  • Max. Operating Pressure8000 psi
  • Nozzle Extension TypeFlex Hose
  • Hose Length36"
  • Battery Capacity3Ah
  • Number of Speeds1
  • Strokes for 1-Oz. Output38
  • Tool Length14"
  • Tool Weight7.2 lb.
  • Tube ColorSilver
  • FeaturesHose Storage, Superior Handle Balance and Ergonomics, Base Stand For Easy Storage and Bleeding/Priming Mechanism for Quick Flow
  • Includes(1)Battery, (1)Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by Use the grease gun to grease equipment. Works great and saves time. The 12 volt batteries are easy to maintain and hold a charge very well. Would recommend to anyone who needs an automatic grease gun. Being a Milwaukee product the quality is great. November 18, 2013
Rated 5 out of 5 by Works everyday flawlessly in our service truck. Great battery life. June 25, 2013
Rated 5 out of 5 by Awesome gun perfect shape I am a heavy duty mechanic, in a big shop. I use it every day and I lend it out to other mechanics every day. This thing works great. The batterie life is awesome. The design of it is really nice. Best one I have ever used for an all around greaser. March 26, 2013
Rated 5 out of 5 by This is a fantastic piece of equipment. Used everyday servicing pumps and motors. Wish it came with 2 batteries. Just put it in a five gallon bucket with rags and fittings. March 15, 2013
Rated 5 out of 5 by Best one i ever bought Lots of power to blast out those hard to grease stubborn fittings November 25, 2012
Rated 5 out of 5 by Best on the market We have three brands of cordless grease guns on our farm, and everyone always goes for this one. Hands down better than the Alemite, and Lincoln guns. Battery life is unbelievable, power is great, and pump speed is perfect. November 22, 2012
  • 2015-07-06T21:11:32.766-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_4PKY9, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.