Skip Content

M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $576.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7DC43
  • Mfr. Model # 2603-22 48-11-1840
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 16.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 3
  • Series M18 FUEL Brushless
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 550/ 0 to 1850
  • Max. Torque 725 in.-lb.
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T/ Nonslip/ Soft Grip
  • Battery Included (3) 38D766
  • Battery Pack Replacement 38D766
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Chuck Keyless
  • Tool Length 8"
  • Tool Weight 3.4 lb.
  • Includes M18 FUEL Drill Driver, (2) M18 4.0Ah REDLITHIUM Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.7 out of 5 by 15reviewers.
Rated 4 out of 5 by Cordless drill ice auger I'm an ice fisherman and drilling holes in the ice manually was getting a bit too much. There have been a number of articles recommending adapting the Milwaukee ½ cordless drill with 4Ah ion batteries to a standard ice auger.....mine is a 6" Strike Master, Mora. I've had it out on the ice twice and both times, I've drilled 40+ 6" holes, 10 to 14" ice, at 20F .....On one battery! My only complaint was the T handle. The groove in the frame appeared to have crack and a piece of it fell off. Consequently, the T handle kept falling off. I returned it to the store and they replaced it. I have not read any review with this problem. I'm hoping, this was a random defect and not a design defect. February 8, 2014
Rated 5 out of 5 by One Powerful, Long Running Drill! I use this every day. I live in Maine, and it can get cold here. I was very disappointed with several V28 batteries in the past, as they would not hold a charge, and could not be used in cold weather. So I was cautious about this drill's batteries. But I am very pleased with this drill! I keep it in the truck, and it works, cold weather or not. On another note, to me, run time is king, and I'm finding that this drill's run time seems to go on forever! Yes!!! : ) Belt hook is only a couple dollars; I ordered it online! And finally, although the case has no room for a drill index, I just cut an opening in it to fit them, so it works just fine! January 29, 2014
Rated 5 out of 5 by Decking trailer/trucks and 2x4s to steel This sweet tool can install 2 to 4 inch planking to steel truck and trailer frames as well as 2x4s to steel pipes used as fence posts using pre drill self taping steel decking screws. No impact needed! Buy what you like but do not snivel if your brand of tool cannot do a real days job!!! I found the M 18 hammer drill very well priced (not over priced)for what you get. November 12, 2013
Rated 5 out of 5 by Unbelievable runtime It runs and runs and runs it"s like a dream. I think it"s the best battery on the market. October 2, 2013
Rated 5 out of 5 by Unbelievable Power Every time I use this tool I can"t believe the power and the battery run and run and run. Drilling holes and screws with a big diameter isn"t a problem for this powerdrill. I think it"s the best drill on the market. October 1, 2013
Rated 5 out of 5 by Great tool This drill is so awesome I smile when I'm using it. I use it working maintenance and it can do anything I want it to. May 16, 2013
Rated 4 out of 5 by Works good It works very well but the extra weight is not much but the smaller 2.0 I find much easier when using tool for long periods of time. February 15, 2013
Rated 4 out of 5 by power to spare Awesome power output. Be carefull when drilling big holes, If the bit catches the hand WILL hurt. February 3, 2013
  • 2016-05-04 T22:18:00.659-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_15, tr_15
  • loc_en_US, sid_7DC43, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.