Skip Content

Cordless No-Hub/Driver Kit,12.0V,1/4in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless No-Hub/Driver Kit, 12.0V, 1/4in.

Price $315.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HXN0
  • Mfr. Model # 2455-20
  • UNSPSC # 27112703
  • Catalog Page # 967
  • Shipping Weight 2.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless No-Hub/ Driver
  • Voltage12.0
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Number of Batteries0
  • SeriesM12
  • Chuck Size1/4"
  • Brushless MotorNo
  • No Load RPM0 to 250/ 0 to 750
  • Max. Torque80 in.-lb.
  • Transmission2 Speed
  • Clutch StyleAdjustable
  • Handle TypeT
  • Battery IncludedNo
  • Battery Pack Replacement2XKZ6
  • Battery TypeLi-Ion
  • ChuckHex
  • Tool Length7-1/2"
  • Tool Weight2.4 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The M12 No-Hub Driver delivers 80 in.-lb. of torque for fast installation of no-hub couplings.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
and i want a 3/8 of ratchet that works the same battery and those are my questions , because i wanna buy them and the other stores don't have them and i wanna buy the 1/4 and 3/8ths of ion ratchet , thank you!
3 months ago
by
Read all my Q&A
 
Please wait while more information about josev122 is loaded.
Additional information about josev122 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Any Milwaukee 12v tool would work with the same batter, however we do not sale a 12V 3/8” impact driver.

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:44:34.335-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HXN0, prod, sort_default
1 of 1
  • 2015-03-29T19:44:34.337-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HXN0, prod, sort_default
1 of 1