Skip Content

1/2" Cordless Drill/Driver, Bare Tool (No Battery) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/2" Cordless Drill/Driver, Bare Tool (No Battery)

Price: NA

Item no longer available


  • Item # 5GUW2
  • Mfr. Model # 2610-20
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Drill/Driver
  • Voltage18.0
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Chuck Size1/2"
  • No Load RPM0 to 450/0 to 1800
  • Max. Torque650 in.-lb.
  • Transmission2 Speed
  • Clutch StyleKeyless Ratcheting
  • Handle TypeT
  • Battery IncludedNo
  • Battery Pack Replacement2PYZ8
  • ChuckSingle Sleeve Ratcheting Metal Chuck with Carbide Jaws
  • Tool Length9-1/4"
  • Tool Weight3.8 lb.
  • IncludesM18(TM) Cordless High Performance Drill Driver 2610-20, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cordless Drill/Drivers
Milwaukee
Ratcheting metal chucks, adjustable clutch, and LED lights. Drills with brushless technology deliver increased run time, power under load, speed and durability for tough applications.

Repair Parts

Displaying repair parts for model:
  • 2610-20

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.