Skip Content

M12 Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

M12 Li-Ion 3/8" Cordless Drill/ Driver Kit, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4PKV1
  • Mfr. Model # 2410-22
  • UNSPSC # 23153301
  • Catalog Page # N/A
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The brushless technology in this cordless drill/driver helps to deliver increased run time, power under load, speed, and durability for tough applications.

The drill also offers superior bit grip, along with optimized tool balance and weight. Its LED light offers increased visibility in low lighting conditions, and its battery fuel gauge displays remaining run time. Its lithium-ion batteries can be recharged nearly twice as many times as NiCd batteries, and can weigh 40% to 50% less. The batteries also maintain power levels throughout the entire discharge cycle.

Features include a metal transmission, keyless ratcheting chuck, and adjustable clutch. Charger and case included.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series M12
  • Chuck Size 3/8"
  • Brushless Motor No
  • No Load RPM 0 to 400/ 0 to 1500
  • Max. Torque 275 in.-lb.
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included (2) 2XKZ6
  • Battery Pack Replacement 2XKZ6
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.4Ah
  • Chuck Keyless
  • Tool Length 7-3/8"
  • Tool Weight 2.5 lb.
  • Includes (1) M12(TM) Drill Driver, (2) M12(TM) Red Lithium(TM) Batteries, 30 min. Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.