Skip Content

M12 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

M12 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $231.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G850
  • Mfr. Model # 2403-22
  • UNSPSC # 27112703
  • Catalog Page # 850
  • Shipping Weight 8.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brushless, cordless drill features superior bit grip with optimized tool balance and weight. It also features an LED light to illuminate low-light areas, and a battery fuel gauge that displays its remaining run time.

Additional features include variable speed reversing, metal transmission, keyless ratcheting metal chuck, and adjustable clutch. Includes 2 lithium-ion battery packs, charger, belt clip, and carrying case.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 12.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series M12 FUEL Brushless
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 450/ 0 to 1700
  • Max. Torque 350 in.-lb.
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included (1) 38D763, (1) 38D764
  • Battery Pack Replacement 38D763, 38D764
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah/ 4.0Ah
  • Chuck Keyless
  • Tool Length 7-5/8"
  • Tool Weight 2.5 lb.
  • Includes Drill/Driver, 2.0 Battery Pack, 4.0 Battery Pack, Charger, Belt Clip, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great for all Electrician I'm an electrician in Canada here and I use my drill in a lot of cold areas and I've have it for over two months now and the drill performs in the coldest weather -35 C and it was still going hard with a full battery all day The drill performs beautifully just put on receptacle boxes and getting to places with also the adjustable speed and torque The all metal clutch came unscrewed a couple of times once you got it she just had given mixture of notch over and It stayed tight all day can't complain about the drill great drill way better than any Dewalt warm Mikita that I've ever used and I use them all up to here November 30, 2013
Rated 5 out of 5 by Stronger than other 18V tools I use the 18V cordless drill/driver from makita but it hasn"t a chance against the M12fuel drill/driver from Milwaukee. The metal chuck is very nice for a 12 Volt drill/Driver. November 15, 2013
  • 2016-04-27 T23:18:20.322-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_34G850, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.