Skip Content

Cordless Drill/Driver Kit,18.0V,1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Drill/Driver Kit, 18.0V, 1/2 In.

MILWAUKEE

Clearance Price:
$225.45 / each

Price: $250.50 / each

Please sign in or register to access lists

Check Availability
Clearance - Limited Quantity Available
  • 3.5 Stars
  • 3.5 of 5
  • 13 reviews
  • Write a Review
  • Ask & Answer
  • Item # 1DYE3
  • Mfr. Model # 2601-22
  • UNSPSC # 23153301
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCordless Drill/Driver Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage18.0
  • Chuck Size1/2"
  • No Load RPM0 to 500/0 to 1500
  • Max. Torque400 in.-lb.
  • Transmission2 Speed
  • Clutch StyleAdjustable
  • Handle TypeT/Nonslip/Soft Grip
  • Battery Included(2) 2XKZ3
  • Battery TypeLi-Ion
  • Battery Capacity1.4A/hr.
  • ChuckRatcheting Chuck with Plastic Sleeve
  • Tool Length7-3/4"
  • Tool Weight4.0 lb.
  • Includes(2) M18(TM) Red Lithium(TM) Compact Battery Packs 48-11-1815, 30 Minutes Charger 48-59-1801, Carrying Case

Compliance and Restrictions

Details

Cordless Drill/Drivers
Milwaukee
Ratcheting metal chucks, adjustable clutch, and LED lights. Drills with brushless technology deliver increased run time, power under load, speed and durability for tough applications.
Product content provided by supplier

Repair Parts

Displaying repair parts for model: 2601-22

Alternate Products

Alternate Search Terms


Rated 3.5 out of 5 by 13reviewers.
Rated 5 out of 5 by more than I bargain for Robust, easy to use, long battery life August 13, 2013
Rated 5 out of 5 by LOVE THIS DRILL i have a bad shoulder and lifting over my head is a job this drill has made my life so much better i install drapes and do all around handy man work i just Love this drill June 5, 2013
Rated 5 out of 5 by I recently ordered the Milw. Cordless Drill. I am very satisfied with it. It was a great value, and I could not believe how quickly I received it!! Ordered on a Friday, received it on Monday. March 19, 2013
Rated 4 out of 5 by I used the makita for a few years and it is still going. The problem with Makita was the 1.5a battery causing the drill to get hot due to Low amp creating heat. So I purchased the 3.0a battery and it doesn't get hot like the smaller battery made happen. I just recently bought the milwaukee and it too comes with small battery so by experience I will be purchasing the higher amp battery to save drill from overheating. Beautiful drill and I am giving it equal performance as the Makita. March 8, 2013
Rated 1 out of 5 by Thought Milwaukee was the Pro's tool. Couldn't be more unhappy with this drill. The battery life is pathetic, might get a few 1/4" inch holes drilled if your lucky before it dies...also during the drilling, the motor gets extremely hot, to the point where you can't even hold on to it....last straw was the clutch going out, we only used this drill for about 3 months, for light to medium duty jobs....mostly wood drilling and screw driving....threw it in the trash...will not purchase this brand again February 11, 2013
Rated 5 out of 5 by I would buy this drill again Excellent Drill! February 9, 2013
Rated 4 out of 5 by Good drill but chuck keeps slipping Excellent drill, but the chuck has no grip for tightening bits, also it keeps coming loose everytime i use it January 30, 2013
Rated 4 out of 5 by i have a garage door company and about 18 months ago, i bought a kit locally for 189 bucks. The kit included the drill, impact tool, two batteries and a charger. The impact slows a little over time, but the batteries charge real fast and after many drops off the ladder, the drill still works great. If you need a kit for medium use and can find it for that price, grab it. i bought three kits and they've done the job so far.... November 26, 2012
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.