Skip Content

M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

M18 FUEL Brushless Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13A970
  • Mfr. Model # 2603-22
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 13.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless drill/driver features brushless technology, which delivers increased run time, power under load, speed, and durability for tough applications.

Its lithium-ion batteries offer up to twice the number of recharges as NiCd batteries, with 40% to 50% less weight. They also maintain power levels throughout the entire discharge cycle.

It also features a metal transmission, an adjustable clutch, a ratcheting metal chuck to secure drill and driver bits, and an LED light to increase visibility in workspaces.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series M18 FUEL Brushless
  • Chuck Size 1/2"
  • Brushless Motor Yes
  • No Load RPM 0 to 550/ 0 to 1850
  • Max. Torque 725 in.-lb.
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T/ Nonslip/ Soft Grip
  • Battery Included (2) 2PYZ8
  • Battery Pack Replacement 2PYZ8
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Chuck Keyless
  • Tool Length 8"
  • Tool Weight 4.9 lb.
  • Includes Drill/Driver, (2) Battery Packs, Multi-Voltage Charger, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.