Skip Content

Cordless Drill/Driver,Bare,18.0V,1/2in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Drill/Driver, Bare, 18.0V, 1/2in.

MILWAUKEE

Price: $166.50 / each

Please sign in or register to access lists

  • Item # 13A968
  • Mfr. Model # 2603-20
  • UNSPSC # 27112703
  • Catalog Page # 949
  • Shipping Weight 4.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCordless Drill/ Driver
  • Battery Included/Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Chuck Size1/2"
  • No Load RPM0 to 550/ 0 to 1850
  • Brushless MotorYes
  • Max. Torque725 in.-lb.
  • Transmission2 Speed
  • Clutch StyleAdjustable
  • Handle TypeT/ Nonslip/ Soft Grip
  • Battery IncludedNo
  • Battery Pack Replacement38D766
  • Battery TypeLi-Ion
  • Battery Capacity3.0A/ hr.
  • ChuckKeyless
  • Tool Length8"
  • Tool Weight3.4 lb.
  • IncludesTool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This cordless drill/driver features brushless technology, which offers increased run time, power under load, speed, and durability for tough applications. It also features a ratcheting metal chuck and adjustable clutch. Its LED light helps to increase visibility in poorly lit workspaces.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Great drill, needs different chuck. I really is a nice drill, plenty of power and smooth, quiet operation. I love the short charge time.My only complaint is the chuck, unless im using a bit with flat faces ground on the shaft, it will slip, no matter how tight I tighten the chuck, on a round bit it slips. October 9, 2014
Rated 5 out of 5 by Excellent drill Just an excellent drill. Good ergodynamics, gobs of power. Initially I chuckled at the handle attachment, but after an incident in tight quarters, I know why Milwalkee includes it. Drilling with a 48" bit stalled on a nail, twisted my hand so I could not release the trigger and the torque almost dislocated my shoulder. Talk about torque! No brushes to wear out, just a great machine. Chuck tends to slip if not cranked tight. Highly recommended! March 14, 2014
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a brush plate or replacement brushes
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about sparkjumper is loaded.
Additional information about sparkjumper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Can you please clarify the model number you need parts for. Model 6210-20 is not in our system as a Milwaukee item. Grainger item 13A968 has a manufacturer model number of 2603-20. Please contact us at 1-800-Grainger once you have the information. Thank you for using Grainger Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1