Skip Content

Cordless Drill/Driver, 18.0 Voltage Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cordless Drill/Driver, 18.0 Voltage Battery Included

MILWAUKEE

Technical Specs

  • ItemCordless Drill/Driver 
  • Battery Included/Bare ToolBattery Included 
  • Voltage18.0 
  • Chuck Size1/2" 
  • Drive Size1/2" 
  • Brushless MotorNo 
  • No Load RPM0 to 450/0 to 1800 
  • Max. Torque500 in./lb. 
KeywordExtra M18 Battery Instantly 
Item #AvailabilityPrice Qty
7DH46

Typically in Stock

$270.00 / each

7DH60

Typically in Stock

$308.00 / each

Adding More Products