Skip Content

Cordless Cutoff/Grinder,18V,4-1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Cutoff/Grinder, 18V, 4-1/2 In.

Price $156.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GUY2
  • Mfr. Model # 2680-20
  • UNSPSC # 27112704
  • Catalog Page # 962
  • Shipping Weight 5.78 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Cutoff/Grinder
  • Battery Included / Bare ToolBare Tool (No Battery)
  • Voltage18.0
  • Size4-1/2"
  • Max. Wheel Dia.4-1/2"
  • No Load RPM9000
  • Battery IncludedNone
  • Battery TypeLi-Ion
  • Lock-onYes
  • Lock-offNo
  • Spindle Thread Size5/8" x 11 UNC
  • Features3-Position Side Handle, Paddle Switch
  • Tool Length13-1/4"
  • Tool Weight4.4 lb.
  • IncludesType 1 Guard, Type 27 Guard, Spanner Wrench, Side Handle, Tool Free Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

L-shaped intake vents help protect tool by keeping harmful debris from damaging internal components. Ideal for metal cutting or light-duty grinding and sanding applications. 5/8" x 11 UNC" spindle.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Mepete is loaded.
Additional information about Mepete could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 5GUY2 Milwauke M18 Cordless Cut Off / Grinder does not include any wheels or discs. This item includes the cut off/grinder, side handle, type 1 guard, and type 27 guard.

The 5GUX6 Milwaukee M18 Cordless Jig Saw does not include any blades.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MilwaukeeAnswers is loaded.
Additional information about MilwaukeeAnswers could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:58:54.415-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GUY2, prod, sort_default
1 of 1
  • 2015-08-04T19:58:54.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GUY2, prod, sort_default
1 of 1