Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2

Price $384.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7DC65
  • Mfr. Model # 2691-22/ 48-11-1815
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 14.78 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools2
  • Tools IncludedDrill, Impact Driver
  • Battery TypeLi-Ion
  • Drill5GUW1
  • Impact Driver5GUW8
  • Battery Included(3) 2XKZ3
  • Battery Pack Replacement2XKZ3
  • IncludesM18 Compact Drill Driver, M18 1/4" Impact Driver, (2) M18 1.5Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 1.5Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Rated 4.2 out of 5 by 11reviewers.
Rated 5 out of 5 by best 18 volt tool battery ever!!!!!!!! best battery I have used for tools. Once again millwaukee makes a great product. I would buy again if I needed another m18 battery. I highy recomend this battery. March 5, 2015
Rated 2 out of 5 by It is hard to put the battery in and it It is hard to put the battery in and it is hard to remove it from the housing December 21, 2014
Rated 4 out of 5 by Outstanding Powerhouse This is my first Impact Driver and I would say Im quite impressive with the power of this compact tool. Areas of improvement would be the battey Mine came with the compact battery. I have purchased the Extended XC 4.0 battery which is great. and Overall Im very happy with this tool I use it alot around the house, car, kitchen, garage and it works well. I highly recommend this tool to everybody. December 8, 2014
Rated 1 out of 5 by UNUSABLE Cant use drill driver as the battery pak needs to be charged and I cannot remove it from the housing; its stuck in there and I cant get it (battery pak) out for charging. Looks like I wasted my money on this tool!!!! September 10, 2014
Rated 4 out of 5 by M18 compact RED-LITHIUM Battery FAILURE Day to day Home Repair/Up keep My Toyota Supra Build/Restoration so many "PROJECTS" January 28, 2013
Rated 5 out of 5 by Best I'v used I was the Engineering Manager of an Industrial Automation engineering firm. I bought two of these kits for my crew. They are bullet proof. We would use them to run 300 - 400 self tapping machine screws into steel per day for weeks. This is the only set of tools I have used tht could keep up w/o thermal shut down or waiting on battery charges. The impact will run a #10 3/4 inch screw into steel in about 5 - 6 seconds. The brake stops the motor fast so you can reload another screw FAST. I bought a set for home as I could't stand my old Mkta. any more. November 10, 2012
Rated 5 out of 5 by Tough Tools I run 60+ millwrights in the SE in heavy industrial maintanance settings. These are tough tools that get the job done and hold up. When time is money, you can stand behind these tools. I own several thousands in Milwaukee tools and seldom have any issues. October 19, 2012
Rated 5 out of 5 by above all others I'm a Millwright I put alot of heavyduty grain equipment together and these two tools r great!!!!! August 2, 2012
  • 2015-10-09T19:54:50.676-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_7DC65, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.