Skip Content

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Cordless Combination Kit, Voltage 18.0 Li-Ion, Number of Tools 2

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 7DC51
  • Mfr. Model # 2791-22CT 48-11-1820
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 11.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 2
  • Tools Included Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Impact Driver 23Y578
  • Charger 23Y581
  • Battery Included (3) 38D765
  • Battery Pack Replacement 38D765
  • Includes M18 FUEL Hammer Drill Driver, M18 FUEL 1/4" Impact Driver, (2) M18 2.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 2.0Ah REDLITHIUM Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 4.9 out of 5 by 28reviewers.
Rated 4 out of 5 by Tin knocker Gen 1 impact didn't last me 6 months, awaiting reman. Bought this bare tool New and hoping this one lasts longer. I'm a full time tin knocker which means my impacts see zip screws all day long. I wasn't exactly hopefull for the new self tapping screw option but I didn't expect it to be so weak. Takes me 5x longer to drive a screw with the 4th gear than regular 3rd so it's useless to me. Still a nice impact though and thankful for even the loss of 1/4 in length, just means I can get screws that many more places they need to be. Shorter is definitely better when it comes to drills. December 7, 2015
Rated 5 out of 5 by awsome tool love it and rec to anyone I am a mechanic, I use this tool daily and find absolutely no faults, I would rec this tool to anyone ! in fact I will buy the whole set 1 piece at a time. I have matco cordless impacts and they are not even close to performing like the Milwaukee. im very happy with this impact August 15, 2015
Rated 5 out of 5 by No Comparison This gun is the best impact driver on the market today. I have seen many other impact guns in my time spent on construction sites and nothing has ever come close. People see how well it works and say the same thing almost every time (gotta put that on my wish list!). It is a little expensive but it is the best money you will ever spend on impact gun. The excellent quality and state of the art craftsmanship speaks for it self. If you don't know its because you haven't tried it yet.. August 8, 2015
Rated 5 out of 5 by So Sweet.kicks my M18 1/4" into the grave... now Fuel The M18 Fuel is Strong and very smooth...when I check on the battery at lunch its still good to go !! July 8, 2015
Rated 5 out of 5 by Mint ! I Love Yhe Tool It Will Make My Job Easier. What ever i can use it for i do. July 6, 2015
Rated 5 out of 5 by best tools ever best tool ever July 6, 2015
Rated 5 out of 5 by The Godzilla of impact drivers! Powerful tool that just keeps working.This is the top dog for all users!Quality is evident in every part on this tool. July 5, 2015
Rated 5 out of 5 by I would buy another I use this impact gun every day. It is nice and compact to fit into tight spaces, and works great. Fits in my hand great and has enough power for the toughest jobs. July 5, 2015
  • 2016-04-27 T23:13:30.595-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_28, tr_28
  • loc_en_US, sid_7DC51, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.