Skip Content

Cordless Combination Kit, W/Addl Bat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Combination Kit, W/Addl Bat

Sale Price $429.00 / each Offer Ends 06/30/15

Price $691.00 / each

Please sign in or register to access lists

Typically in Stock

  • Item # 7DC50
  • Mfr. Model # 2797-22 48-11-1840
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 19.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCordless Combination Kit
  • Voltage18.0
  • Number of Tools2
  • Tools IncludedHammer Drill, Impact Driver
  • Battery TypeLi-Ion
  • Hammer Drill13A971
  • Impact Driver23Y578
  • Charger23Y581
  • Battery Included(3) 38D766
  • Battery Pack Replacement38D766
  • IncludesM18 FUEL Hammer Drill Driver, M18 FUEL 1/4" Impact Driver, (2) M18 4.0Ah REDLITHIUM Compact Batteries, (1) M12 & M18 Multi Voltage Charger, (1) Carrying Case AND EXTRA M18 4.0Ah REDLITHIUM Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Rated 4.8 out of 5 by 17reviewers.
Rated 5 out of 5 by Best cordless tools made These tools run great with great power and last a very long time. April 20, 2015
Rated 4 out of 5 by Good balance with plenty of torque. Plenty of power for drilling and driving screws. Impact has the torque needed for most jobs. April 20, 2015
Rated 4 out of 5 by quality tools have not had a lot of time to use this yet but seems to be a good tool, well built, a solid drill April 19, 2015
Rated 5 out of 5 by Strongest tool on the market! Strong, durable, and can take a beating. My employees use Milwaukee on a daily basis as commercial electricians. We have not found another brand that lasts as long in the field. Would put it up against anything else! April 18, 2015
Rated 5 out of 5 by The absolute best! Use this impact for retrofitting fluorescent lighting,LED lighting installs, etc. Use this Hammer Drill for installing anchors for conduit on a block wall, lighting wall packs, metal roofing, etc. April 16, 2015
Rated 5 out of 5 by Better than I expected As a previous user of Dewalt's XPR 18v lineup this kit had higher standards to live up to. the most surprising thing about this kit is the physical weight. so much lighter compared to the Dewalt. There is a light on both tools and it stays on after you hit the trigger which is very useful in lining up holes in darker areas. battery life indicator is extremely useful. hoping for some Christmas cash so I can go purchase some other "Fuel" tools. my Dewalt XPR tools lasted 5 years and were still working when I sold them, I'm hoping for at least that long with this set. December 23, 2014
Rated 4 out of 5 by The Best there Is, but something leftout I have worked construction for 20 yrs. These are the best I have seen so far, but I have returned 2 sets already because of wobbly chucks. I still have the 3rd set, and waiting on customer service response to see what they say about this. Paying this much money for 2 drill set, they better be perfect, not wobbly. If not satisfied I will go back to what I been using, was just trying to upgrade to the best with this purchase. We will see if they are really the best, and I will repost a new review. March 28, 2014
Rated 5 out of 5 by The King Of Cordless Drills! I have been been a contractor for over 20 yrs and I am a die hard Milwaukee user. Their tools just simply take whatever you throw at them. After one day of heavy use there is no doubt in my mind that this was a smart investment. Both drills have all the bells & whistles....LEDs stay on after the trigger is released, battery status indicator lights & they both have power to spare and of course the quality Milwaukee is reknowned for. I plan on purchasing the Fuel line-up of the skillsaw, sawzall & jigsaw to go with this set.....ASAP!!!!!!! March 26, 2014
  • 2015-05-03T20:02:19.667-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_17, tr_17
  • loc_en_US, sid_7DC50, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.